Shop All OEM Replacement Motors
Canarm
OEM Replacement Motor, 12 7/16 in L
Mfr # R-8840047
Zoro # G911903633
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48FR
- HP 1/2
- Motor Application OEM Replacement
- Motor Design ECM
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # R-8840047
- Zoro # G911903633
- UPC # 062345413327
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 12 7/16 in |
Details
Frame | 48FR |
HP | 1/2 |
Item | OEM Replacement Motor |
Motor Application | OEM Replacement |
Motor Design | ECM |
Motor Enclosure Design | Open Air-Over |
Motor Mounting Type | Thru Bolt |
Motor Shaft Rotation | CW |
Motor Sub Application | Ventilation Fans |
Nameplate RPM | 1,800 |
No. of Speeds | 1 |
OEM Replacement Brand | Canarm |
RPM Range | 1,701-1,800 |
Voltage | 120/208-240V AC |
Replacement For | 310DD050EC, 926022-INS, 9260222, ALX120-DD050EC, ALX120-UD050EC, ALX135-DD050EC, ALX135-UD050EC |
Full Load Amps | 5.6/4.5-3.2 A |
Motor Service Factor | 1 |
Usable @ 208V | Yes |
Voltage Compatibility | 120V AC, 208V AC, 240V AC |
Usable @ 200V | No |
Includes | Heavy Duty Power Cord |
Description
OEM Replacement Motor, Not Applicable Phase, Motor Design ECM, 1/2 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 120/208-240V AC, Full Load Amps 5.6/4.5-3.2 A, 48FR Frame, OEM Replacement Brand Canarm, Replacement For 310DD050EC, 926022-INS, 9260222, ALX120-DD050EC, ALX120-UD050EC, ALX135-DD050EC, ALX135-UD050EC, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CW, Motor Enclosure Design Open Air-Over
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (RD200-25MF-G)
- POWERFLITE BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (BX70-2)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,720 Nameplate RPM (31LH54)
- REELCRAFT Hose Reel, Welding Gas, 75 Ft (TW86075 OLPT)
- CANARM OEM Replacement Motor, 12 7/16 in L (8844075-RPM18)
- CANARM OEM Replacement Motor, 12 7/16 in L (8844033-RPM18)
- FASCO Fasco Ventilation Motor, 1/100 HP, 3000 RPM, 115V, TEAO (D616)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/30 HP (70556301)
- SPEAKMAN Solenoid Repair Group - BATTOPCA (RPG76-0033-CA)
- FASCO Fasco Ventilation Motor, 1/25 HP, 1550 RPM, 115V, OAO, Extended Studs (D0534)
- BROAN Motor (97010736)
- Canarm HVAC Motors