Shop All OEM Replacement Motors
Canarm
OEM Replacement Motor, 12 7/16 in L
Mfr # 8844100-RPM12
Zoro # G911903565
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 1
- Motor Application OEM Replacement
- Motor Design ECM
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # 8844100-RPM12
- Zoro # G911903565
- UPC # 062345519128
- Country of Origin China
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 4 1/4 in |
Overall Length | 12 7/16 in |
Stud Size | #10-32 |
Mounting Stud Length | 1 in |
Description
OEM Replacement Motor, Not Applicable Phase, Motor Design ECM, 1 HP, Nameplate RPM 1,200, No. of Speeds 1, Voltage 120/208-280V AC, Full Load Amps 9.7/6.0 to 4.6 A, 48 Frame, OEM Replacement Brand Canarm, Replacement For ALX180-DD100EC, ALX180-UD100EC, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Thru Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (QS 1 L PD 24)
- SMC Vacuum Pressure Switch, 1/8 in (ZSE20B-R-N01-WA1)
- COXREELS Spring Canister Assembly, Steel (7265-1)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 40"L, LH, 304SS (062712000100)
- CANARM OEM Replacement Motor, 12 7/16 in L (8844075-RPM18)
- CANARM OEM Replacement Motor, 12 7/16 in L (8844033-RPM18)
- DAYTON Direct Drive Motor, 1/3 HP, Replacement For: Dayton 1HKL8C, 1HLB4C (41NL05)
- CENTURY Motor, 1/15, 1/45, 1/60 HP, OEM Replacement Brand: Trane Replacement For: K48HXBJA-956 (953)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 1043766 (D1121)
- CENTURY Motor, 1/6 HP, Replacement For: OEM Replacement Motor (C033)
- CENTURY Nesbitt Replacement Motor (C035)
- Canarm HVAC Motors