Shop All OEM Replacement Motors
Canarm
OEM Replacement Motor, 12 7/16 in L
Mfr # 8844033-RPM18
Zoro # G311903585
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 1/3
- Motor Application OEM Replacement
- Motor Design ECM
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # 8844033-RPM18
- Zoro # G311903585
- UPC # 062345519081
- Country of Origin China
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 4 1/4 in |
Overall Length | 12 7/16 in |
Stud Size | #10-32 |
Mounting Stud Length | 1 in |
Description
OEM Replacement Motor, Not Applicable Phase, Motor Design ECM, 1/3 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 120/208-280V AC, Full Load Amps 4.1/2.5 to 2.0 A, 48 Frame, OEM Replacement Brand Canarm, Replacement For ALX105-DD033EC, ALX105-UD033EC, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Thru Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC HC9306, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (HC9306)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, 303 SS (SP-8-SS)
- SMC Multi-Tube Holder, OD 6 (TM-06)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 43.9 in L Outside (B41R)
- CANARM OEM Replacement Motor, 12 7/16 in L (8844075-RPM18)
- A.O. SMITH Century ORV4539, 5" Split Capacitor Split Capacitor Fan Coil Motor - 1675 RPM 115V (ORV4539)
- TRANE Motor (MOT18951)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Copeland Replacement For: 6127 (OCP0108)
- A.O. SMITH Century Room Air Conditioner Motor, 1/4 HP, 1075 RPM, 115V, OAO (RAL1026A)
- LENNOX Damper Door Motor, 110V, 1 rpm (51H74)
- LIEBERT Motor, 208-230/460V, 3/4 HP (KIT-B670010)
- Canarm OEM Replacement Motors