Shop All OEM Replacement Motors
Canarm
OEM Replacement Motor, 12 7/16 in L
Mfr # 8842050-RPM18
Zoro # G011903618
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 1/2
- Motor Application OEM Replacement
- Motor Design ECM
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # 8842050-RPM18
- Zoro # G011903618
- UPC # 062345519067
- Country of Origin China
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 4 1/4 in |
Length Less Shaft | 7 7/16 in |
Overall Length | 12 7/16 in |
Stud Size | #10-32 |
Mounting Stud Length | 1 in |
Description
OEM Replacement Motor, Not Applicable Phase, Motor Design ECM, 1/2 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 120/208-280V AC, Full Load Amps 5.3/3.3 to 2.6 A, 48 Frame, OEM Replacement Brand Canarm, Replacement For AX18-EC, AX20-EC, P18-EC, P20-EC, SD18-EC, SD20-EC, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Thru Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS SNAPON GUARD 7 in (2321)
- TB WOODS Synchronous Plus, P56-14M-40-E (P5614M40)
- TRITAN Flange, 4 Bolt, Stainless, Bore 1.4375" (UCFSS207-23SS)
- FASCO Direct Drive Blower Motor, 1/2 HP (D703)
- CANARM OEM Replacement Motor, 12 7/16 in L (8844033-RPM18)
- CANARM OEM Replacement Motor, 12 7/16 in L (8844075-RPM18)
- SPEAKMAN Chelsea Tiber Cold Side Cartridge (RPG05-0960)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Manitowoc Ice (D1143)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8383S (D1055)
- DIAL MFG Cooler Motor 3/4Hp 2Spd (2206)
- FASCO Motor, 1/40 HP, OEM Replacement Brand: Tjernlund Replacement For: 7163-6058 (D130)
- Canarm HVAC Motors