Shop All OEM Replacement Motors
Canarm
OEM Replacement Motor, 12 7/16 in L
Mfr # 8842025-RPM18
Zoro # G311903523
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 1/4
- Motor Application OEM Replacement
- Motor Design ECM
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # 8842025-RPM18
- Zoro # G311903523
- UPC # 062345519142
- Country of Origin China
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 4 1/4 in |
Length Less Shaft | 7 7/16 in |
Overall Length | 12 7/16 in |
Stud Size | #10-32 |
Mounting Stud Length | 1 in |
Description
OEM Replacement Motor, Not Applicable Phase, Motor Design ECM, 1/4 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 120/208-280V AC, Full Load Amps 2.8/1.7 to 1.3 A, 48 Frame, OEM Replacement Brand Canarm, Replacement For AX08-ECV, AX10-ECV, AX12-EC, AX14-EC, AX16-EC, P08-ECV, P10-ECV, P12-EC, P14-EC, P16-EC, SD10-ECV, SD12-EC, SD14-EC, SD16-EC, SD8-ECV, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 3 HP, 2 in. Shaft L, 60 Hz (122184.00)
- GUARDAIR Steel Nozzle Used with Extension (75LJNS)
- TITAN HD Motor Run Capacitor, 7.5 MFD, 440V, Oval (POCF7.5A)
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (BDH1036)
- CANARM OEM Replacement Motor, 12 7/16 in L (8844075-RPM18)
- CANARM OEM Replacement Motor, 12 7/16 in L (8844033-RPM18)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Copeland Replacement For: 050-0103-00 (174A)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/20 HP (70556302)
- CENTURY Motor, 1/8, 1/20, 1/30 HP, OEM Replacement Brand: Trane Replacement For: K48HXCKT-1419 (945)
- CENTURY MODEL-RFHP-48FR (9605A)
- ENVIROTEC Motor, 277V, 1/2 HP, 1-Phase (PM-02-0076)
- Canarm OEM Replacement Motors