Shop All OEM Replacement Motors
Canarm
OEM Replacement Motor, 1 HP
Mfr # R-8840049
Zoro # G011903595
product price: $1,041.99
/ea
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 1
- Motor Application OEM Replacement
- Motor Design ECM
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # R-8840049
- Zoro # G011903595
- UPC # 062345403502
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 12 7/16 in |
Details
Frame | 48 |
HP | 1 |
Item | OEM Replacement Motor |
Motor Application | OEM Replacement |
Motor Design | ECM |
Motor Enclosure Design | Open Air-Over |
Motor Mounting Type | Thru Bolt |
Motor Shaft Rotation | CW |
Nameplate RPM | 1,800 |
No. of Speeds | 1 |
OEM Replacement Brand | Canarm |
RPM Range | 1,701-1,800 |
Voltage | 120/208-240V AC |
Replacement For | 309DD100EC, 9260224, 9260225, 9260225-INS, ALX150-DD100EC, ALX150-UD100EC, ALX165-DD100EC, ALX165-UD100EC, G10DD100EC, G9DD100EC |
Full Load Amps | 10.2/8.1/6.1 A |
Motor Service Factor | 1 |
Voltage Compatibility | 120V AC, 208V AC, 240V AC |
Usable @ 200V | No |
Includes | Heavy Duty Power Cord |
Usable @ 208V | Yes |
Description
OEM Replacement Motor, Not Applicable Phase, Motor Design ECM, 1 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 120/208-240V AC, Full Load Amps 10.2/8.1/6.1 A, 48 Frame, OEM Replacement Brand Canarm, Replacement For 309DD100EC, 9260224, 9260225, 9260225-INS, ALX150-DD100EC, ALX150-UD100EC, ALX165-DD100EC, ALX165-UD100EC, G10DD100EC, G9DD100EC, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CW, Motor Enclosure Design Open Air-Over
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A10HBP01, Return Line, 10 micron (ZX-MF4003A10HBP01)
- SOLBERG Filter Silencer, 3/4 In MNPT, 25 CFM Max (FS-10-075)
- GATES PowerGrip GT3 Belts - 5M, 400-5MGT-09 (400-5MGT-09)
- EAGLE BELTING Round Belt, Solid, 1/4 In, Polyurethane (1032008)
- CANARM OEM Replacement Motor, 12 7/16 in L (8844075-RPM18)
- CANARM OEM Replacement Motor, 12 7/16 in L (8844033-RPM18)
- A.O. SMITH Century Room Air Conditioner Motor, 1/6 HP, 1550 RPM, 115V, OAO (DCL4423)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F33HXDDK-1548 (D359)
- CENTURY ODP Resilient Base Motor (RB3154AV1)
- FASCO , OEM Motor, 1/20 HP, 1550 RPM, 115/230V, Totally Encl (D351)
- TITUS Motor, 277V, 1/2 HP (10051404)
- Canarm HVAC Motors