Shop All Vanity Lights
Canarm
Novalee Gold 3-Light Vanity Light - 120V 60W
Mfr # 6441130A03GD
Zoro # G511230269
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # 6441130A03GD
- Zoro # G511230269
- Country of Origin Canada
- Category Vanity Lights
Description
For a great lighting solution in any bathroom look no further than the Canarm Novalee vanity light. This light fixture is a great addition to your bathroom lighting especially in the hospitality industry! The light makes your restroom more accessible in low-light settings providing guests with a way to easily see their faces as they shave or apply makeup! It can be mounted with the light facing up or down for added versatility.**Made with a flat opal glass shades and a gold finish this vanity light is sure to add an elegant touch to your establishment. It also features EasyConnect push-in connection technology for quick no-hassle installation. This vanity light is perfect for hotels inns or bed and breakfasts and will offer an upscale feel to your bathroom's lighting. It uses 3 60W type A light bulb sold separately and requires a 120V electrical connection for operation.**Overall Dimensions:*Width: 22''*Depth: 6 1/2''*Height: 9 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lampholder, 660 W, White, Single Pin (Fa8) (2537)
- BLAZING LEDZ Trend Colors 54 lm Assorted LED Flashlight AAA Battery (900236)
- LEDLENSER Ledlenser P2R Core, 120 Lumens (880513)
- JESCO S601 series Mounting Clip, 30° rotation (S601-MC)
- CANARM Perla 4 Lt Vanity (IVL703A04GD)
- VAXCEL Standford 2L Vanity Bronze (VL35122OBB)
- DESIGNERS FOUNTAIN Summit 14in 2-Light Brushed Nickel Modern Indoor Vanity Light with Candelabra-Style Curves (D269C-2B-BN)
- ELK HOME Summit Place 21'' Wide 3-Light Vanity Light - Brushed Nickel (CN579312)
- ROYAL COVE 12 in. Vanity in Fixture White Uses Two 60-Watt Incandescent Medium Base Lamps (671385)
- LALIA HOME 3 Light Metal, White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, Oil Rubbed Bronze (LHV-1006-OR)
- QUOIZEL Nicholas Vanity Light (NL8604EK)
- Canarm Vanity Lights