Shop All Semi-Flushmount Lights
Canarm
Minna Modern Brushed Nickel Semi-Flush Mount Light with Seeded Glass - 120V 60W
Mfr # 644FM1067ABN
Zoro # G611230367
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # 644FM1067ABN
- Zoro # G611230367
- Country of Origin Canada
- Category Semi-Flushmount Lights
Description
Make a statement in any room with this Canarm Minna modern brushed nickel semi-flush mount light with seeded glass - 120V 60W. This light's semi-flush mount style design provides an uplit effect for great ambient lighting and works great in rooms with low ceilings. It features EasyConnect push-in connection technology for quick no-hassle installation.**This fixture features a modern look with a seeded glass shade and brushed nickel finish. Plus it's easy to clean by wiping with a damp cloth. This unit requires a 120V electrical connection for operation and uses 2 60W type A light bulbs sold separately. Eye-catching and efficient this light is sure to enhance any setting.**Overall Dimensions:*Width: 12 1/4''*Height: 5 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO LED MAGNETIC WARNING LIGHT RED (RP6350R)
- SYLVANIA LU100/ECO (67514)
- ILC Replacement for Light Bulb / Lamp 40a/s-130v replacement light bulb lamp 2 Pack (40A/S-130V LIGHT BULB / LAMP)
- SUNLITE Commercial 14,000 Lumens Dual Head LED Outdoor Standing Work Light, Cool White 4000K (88178-SU)
- CANARM Semi-Flush Mount, 3 Light, 100W, 15x12" (ISF624A03ORB)
- BOSTON HARBOR Fixture Ceil 2Lt Semi/Chn Wht (F98WH02SW-1264H3L)
- LIVEX LIGHTING Brushed Nickel Semi Flush, 6 Light (45849-91)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- VAXCEL Holbrook 16in Semi-Flush Mount Bronze (C0175)
- VINTIQUEWISE Handmade Modern Round Bamboo Wicker Rattan Lamp Hanging Light Fixture, Small (QI004236.S)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- Canarm Semi-Flushmount Lights