Shop All Pendants
Canarm
Mini Pendant Light, Wood Accent, 100W
Mfr # IPL614A01WH
Zoro # G9324266
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60"
- Width 11-3/4"
- Number of Lights 1
- Light Type Type A, 100W
- Collection Raphael
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 60" |
Width | 11-3/4" |
Details
Number of Lights | 1 |
Light Type | Type A, 100W |
Item | Mini Pendant Light,Wood Accent,100W |
Collection | Raphael |
Description
Mini Pendant Light,Wood Accent,100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan Technologies UV MAX D Quartz Sleeve (UV MAX D QUARTZ SLEEVE TROJAN TECHNOLOGIES)
- ILC Replacement For NUVO LIGHTING, S29719 (S29719)
- LIVING ACCENTS LED Big Seed Light Set Warm White 16.5 ft. 100 lights (BSCOP100WW2A)
- JESCO SLEEK LED 48" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/30-W)
- CANARM Mini Pendant Light, 60W (IPL409B01BKA)
- CANARM Pendant Light, 100W, 7.75x18.25"-60.25" (IPL626A01BN)
- BESA LIGHTING Kristall 6 Cord Pendant, Amber, Satin Nickel Finish, 1x5W LED (1XT-461582-LED-SN)
- ACCESS LIGHTING Clarity, LED Pendant, Black Finish, Clear Glass (29011LEDDLP-BL/CLR)
- HUDSON VALLEY Haverhill 15.75 Inch 1 Light Pendant (7311-OB)
- QUOIZEL Grant Pendant (GRTS2814PN)
- AFX Loretto Triple Pendant Medium Base (LRTP07MBBKLNR3)
- Canarm Pendants