Shop All Semi-Flushmount Lights
Canarm
Malene Modern Silver Semi-Flush Mount Light - 120V 60W
Mfr # 644SF1079ABN
Zoro # G211230149
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # 644SF1079ABN
- Zoro # G211230149
- Country of Origin Canada
- Category Semi-Flushmount Lights
Description
Make a statement in any room with this Canarm Malene modern silver semi-flush mount light - 120V 60W. This light's semi-flush mount style design provides an uplit effect for great ambient lighting and works great in rooms with low ceilings. The durable metal construction ensures long-lasting use and works great in any room lobby or hallway.**This fixture features a unique modern design while the silver finish offers a classic touch. Plus it's easy to clean by wiping with a damp cloth. This unit requires a 120V electrical connection for operation and uses 3 60W type A light bulbs sold separately. Eye-catching and efficient this light is sure to enhance any setting.**Overall Dimensions:*Width: 16''*Height: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL Asheville Mini Pendant (TFAS1507VA)
- SATCO 15 W T7 Incandescent - Clear - 2500 Hours - 95L - Intermediate Base - 130V (S3911)
- WESTGATE PC-2SPHOTOCELL 277 VAC, 1000W (PC-2S)
- ILC Replacement For SATCO S11342 (S11342)
- CANARM Semi-Flush Mount, 3 Light, 100W, 15x12" (ISF624A03ORB)
- DESIGNERS FOUNTAIN 15in Studio 2-Light Satin Bronze Interior Ceiling Light Semi Flush Mount (88511-SB)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- DESIGNERS FOUNTAIN Litto 14.75in 3-Light Brushed Gold Modern Semi Flush Mount Light (D294C-SF-BG)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Brushed Gold (89463/3)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Iron Hill 12In ORB High-Light Metal Sd (6370300)
- VAXCEL Yoho 12in Semi-Flush Mount Black Walnut (C0014)
- Canarm Semi-Flushmount Lights