Shop All Semi-Flushmount Lights
Canarm
Malene Modern Matte Black Semi-Flush Mount Light - 120V 60W
Mfr # 644SF1079ABK
Zoro # G111230157
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # 644SF1079ABK
- Zoro # G111230157
- Country of Origin Canada
- Category Semi-Flushmount Lights
Description
Make a statement in any room with this Canarm Malene modern matte black semi-flush mount light - 120V 60W. This light's semi-flush mount style design provides an uplit effect for great ambient lighting and works great in rooms with low ceilings. The durable metal construction ensures long-lasting use and works great in any room lobby or hallway.**This fixture features a unique design while the matte black finish offers a modern touch. Plus it's easy to clean by wiping with a damp cloth. This unit requires a 120V electrical connection for operation and uses 3 60W type A light bulbs sold separately. Eye-catching and efficient this light is sure to enhance any setting.**Overall Dimensions:*Width: 16''*Height: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO White Motion Sensing Dusk To Dawn Incandescent Floodlight Fixture (MS34W)
- KEYSTONE 70 Watt High Pressure Sodium (HPS) Ballast Kit, HPS-70R-1-KIT (HPS-70R-1-KIT)
- ILC Replacement for Philips 6435/fr replacement light bulb lamp (6435/FR PHILIPS)
- DWELED Blok LED Wall Sconce (WS-256)
- CANARM Semi-Flush Mount, 3 Light, 100W, 15x12" (ISF624A03ORB)
- PROGRESS LIGHTING Leap Two-Light Semi-Flush, Nickel (P350060-009)
- LIVEX LIGHTING Black Semi Flush, 1 Light (41095-04)
- SUNLITE LED 12" Dual Band Ceiling Light Fixture Decorative Semi-Flush Mount 3 CCT 3000K 4000K 5000K (87784-SU)
- VAXCEL Halifax 14.5in Semi-Flush Mount Walnut (C0077)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- DESIGNERS FOUNTAIN 11in Cedar Lane 3-Light Brushed Nickel Ceiling Light Semi Flush Mount (D236M-SF-BN)
- Canarm Semi-Flushmount Lights