Shop All Semi-Flushmount Lights
Canarm
Malene Modern Gold Semi-Flush Mount Light - 120V 60W
Mfr # 644SF1079AGD
Zoro # G611230053
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # 644SF1079AGD
- Zoro # G611230053
- Country of Origin Canada
- Category Semi-Flushmount Lights
Description
Make a statement in any room with this Canarm Malene modern gold semi-flush mount light - 120V 60W. This light's semi-flush mount style design provides an uplit effect for great ambient lighting and works great in rooms with low ceilings. The durable metal construction ensures long-lasting use and works great in any room lobby or hallway.**This fixture features a unique modern design while the gold finish offers an elegant touch. Plus it's easy to clean by wiping with a damp cloth. This unit requires a 120V electrical connection for operation and uses 3 60W type A light bulbs sold separately. Eye-catching and efficient this light is sure to enhance any setting.**Overall Dimensions:*Width: 16''*Height: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Kolossus Rechargeable Tactical Flashlight, 15000 Lumens (K-15KRCH-4 )
- METALUX Cz 2X4 Rbfacrln, 5000Lm, 3500K, Unv0-10Vdd (24CZ-LD5-50-UNV-L835-CD1-U)
- CREE Adjustable Cable Canopy Kit (AC5-48-Q14B-TB)
- ILC Replacement for Philips Pl-s13w/827/2p/alto replacement light bulb lamp (PL-S13W/827/2P/ALTO PHILIPS)
- CANARM Semi-Flush Mount, 3 Light, 100W, 15x12" (ISF624A03ORB)
- LIVEX LIGHTING Brushed Nickel Semi Flush, 6 Light (45849-91)
- MO-CLAMP Hook Cluster (6325)
- GLOBE ELECTRIC CLNG LT BRNZ 60W 12.6""W (65904)
- VAXCEL Huntley 12in Semi-Flush Mount Bronze (C0177)
- PROGRESS LIGHTING Leap Two-Light Semi-Flush, Nickel (P350060-009)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Scholar 9In Textrd, Black White Opl Glass (6578300)
- Canarm Semi-Flushmount Lights