Shop All Air Circulators
Canarm Ltd
Canarm 36" Belt Drive Single Phase Wall Fan 1/2HP 9870 CFM
Mfr # XBL36T10050
Zoro # G405951850
product price: $1,370.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,370.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm Ltd
- MFR # XBL36T10050
- Zoro # G405951850
- UPC # 62345331362
- Country of Origin Canada
- Category Air Circulators
Description
Canarm 36" belt drive single phase wall fan xbl36t10050 1/2hp, 9870 cfm economy commercial and light duty industrial exhaust fans. These are ideal for factories, warehouses, gymnasiums, greenhouses, etc. Xbl series fans are typically used for low pressure applications with little or no duct work. The xbl series is constructed for efficient, economical operation and are designed to be used primarily as exhaust fans. Featuring heavy gauge steel on the fan panel and post. Odp motors and durable baked on polyethylene powder coat finish are standard. features: heavy gauge steel galvanized blade odp motor "u" clamp motor mount/belt tensioner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Thermostat, 1 H 1 C, Wall or Outlet Box Mount, Hardwired, 20/30VAC (T8034N1007)
- NORDFAB Round Quick Fit Duct, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 58-3/4" L, 12" H (8040206781)
- KATS Replacement Cord, 18/3,120V, 5ft. (28400)
- SUPCO Hybrid Jumper, 20 in. L, Metal, Yellow (HYB1YL)
- LASKO FLOOR FAN 20"" GRAY (3300)
- TPI INDUSTRIAL Air Circulator 30" 277VAC (IHP 30-H-277)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 36 in. Non-Oscillating, 120 V, 6,300 / 9,000 CFM (BF36DD RED)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-P)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-BD-MTC)
- AIRMASTER FAN Blade (05242)
- MASTER Tiltable Cradle Floor Fan 120VAC , (MAC-30BCT)
- Canarm Ltd Air Circulators