Shop All Direct Drive Axial Downblast Ventilators
Canarm Ltd
Canarm 10-1/2" Downblast Exhauster - Direct Drive EC Motor - Spun Aluminum - 1/3HP - 1260 CFM
Mfr # A2X105-DD033EC
Zoro # G505733592
product price: $1,672.99
/ea
Free Shipping & Returns
$1,672.99
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
- Brand Canarm Ltd
- MFR # A2X105-DD033EC
- Zoro # G505733592
- UPC # 62345425764
- Country of Origin Canada
- Category Direct Drive Axial Downblast Ventilators
Description
ideal for exhausting air from restaurants, offices, warehouses or commercial buildings. The a2x series spun aluminum exhaust fan can be used as either a roof top or wall mount exhaust fan. features new low profile design newly designed inlet, wheels improving performance up to 30% by size available with high efficiency ec direct drive motors roof exhaust - wall mountable now ul762 approved with guard
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
- AIR HANDLER Pleated Air Filter, 20x20x2 MERV 8, Standard Capacity, Synthetic, 38ZC86, Beverage Board (38ZC86)
- CLASSIC 60-3/4" Hydronic Baseboard Heater, White (CLCU75-5)
- TPI Portable Electric Jobsite & Garage Heater, 1500W/1300W, 120V AC (188-TASA)
- EASY HEAT Psr Cable 100 Ft (PSR1100)
- DAYTON Exhaust Vent, 24 In (4YC55)
- DAYTON Exhaust Vent, 16 In (4YC49)
- DAYTON Exhaust Vent, 12 In (4YC87)
- DAYTON Supply Vent, 18 In, Voltage: 115 (4YC58)
- DAYTON Exhaust Vent, 20 In (4YC53)
- DAYTON Exhaust Vent, 24 In (4YC54)
- DAYTON Supply Vent, 12 In (4YC92)
- Canarm Ltd Direct Drive Axial Downblast Ventilators