Canarm

Light-Duty Industrial Ceiling Fan, 56" Blade Dia., 1 Phase, 120V AC (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Ceiling Fans

Key Features

  • Blade Dia. 56"
  • Fan Housing Material Chrome
  • Housing Finish Chrome
  • Number of Blades 3
  • Reversible No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Dia. 56"
Max. Mounting Height 21 ft
Mounting Height 10 to 11 ft.
Blade Diameter 56 in

Description

Light-Duty Industrial Ceiling Fan, 56 in Blade Diameter, 120V AC Voltage, 97 W Fan Watts, Phase 1, 20,500 cfm, 310 RPM RPM, Max. Mounting Height 21 ft, Number of Speeds 4, Blade Finish Chrome, Fan Housing Color Chrome, Housing Finish Chrome, Number of Blades 3, Speed Controllable - Fans Yes, 0.9 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No Light, Reversible No, Mount Type J-Hook, Includes 16 in Downrod, Speed Control, Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.