Canarm

Light-Duty Industrial Ceiling Fan, 56" Blade Dia., 1 Phase, 120V AC (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Ceiling Fans

Key Features

  • Blade Dia. 56"
  • Fan Blade Color Brown
  • Fan Housing Material Steel
  • Housing Finish Brown Painted Steel
  • Number of Blades 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Dia. 56"
Max. Mounting Height 21 ft
Down Rod Outside Dia. 7/8 in
Mounting Height 16 to 21 ft.
Blade Diameter 56 in

Description

Light-Duty Industrial Ceiling Fan, 56 in Blade Diameter, 120V AC Voltage, 97 W Fan Watts, Phase 1, 20,500 cfm, 310 RPM RPM, Max. Mounting Height 21 ft, Number of Speeds Variable, Blade Finish Brown, Steel, Fan Housing Color Brown, Housing Finish Brown Painted Steel, Fan Blade Color Brown, Number of Blades 3, Speed Controllable - Fans Yes, 0.9 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No Light, Reversible Yes, Mount Type Stem, 7/8 in Down Rod Outside Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products