Shop All Ceiling Fans
Canarm
Industrial Fan
Mfr # CP120PG
Zoro # G603529400
original price:
$530.99
5% off
new price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Gray
- Housing Finish Powder Coated
- Number of Blades 6
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # CP120PG
- Zoro # G603529400
- UPC # 062345441528
- Country of Origin China
- Category Ceiling Fans
Dimensions
Down Rod Outside Dia. | 1 in |
Blade Diameter | 10 ft |
Min. Mounting Height | 10 ft |
Description
Industrial Fan, 10 ft Blade Diameter, 120V AC Voltage, 61.8 W; 9.1 W Fan Watts, Phase 1, 20693 cfm; 11087 cfm, Motor HP 83/1000 hp, 69 RPM; 32 RPM RPM, Min. Mounting Height 10 ft, Number of Speeds 5, Blade Material Aluminum, Blade Finish Aluminum, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 6, Speed Controllable - Fans Yes, 0.1 A, 0.9 A Amps, Bearing Type Ball, 60 Hz Hz, Max. Ambient Temp. 40 Degrees C, Motor Design DC, Motor Enclosure DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20 x 24 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (20241.POLY 6PK)
- KOCH FILTER 14x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-039)
- TPI INDUSTRIAL TPI Fan Forced Portable Heater HF686TC - 4200/5600W 208/240V 1 PH (HF686TC)
- POWERS CONTROLS Linear Pneumatic Actuator, Pivot (331-2973)
- CANARM 60'' Black Industrial High Performance Ceiling Fan CP60DW10N - 8944 CFM 120V 1 Phase (664CP60DW10N)
- CANARM Industrial DC Fan, 120V, 244W (CP56D11N)
- CANARM Industrial DC Fan, 120V, 244W (CP56DW11N)
- CANARM Industrial DC Fan, 120V, 211W (CP48D11N)
- CANARM Industrial DC Fan, 120V, 244W (CP56D10N)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (AU52BNK3L)
- HUNTER Hardwick 44" Fresh White w/White Oak (50474)
- Canarm Ceiling Fans