Shop All Ceiling Fans
Canarm
Industrial DC Fan, 120V, 259W
Mfr # CP60DW11N
Zoro # G800948240
original price:
$142.99
5% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Metal
- Fan Blade Color White
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # CP60DW11N
- Zoro # G800948240
- UPC # 062345469478
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 28 ft |
Down Rod Outside Dia. | 1 in |
Min. Mounting Height | 2 ft |
Blade Diameter | 5 ft |
Details
Blade Material | Metal |
Fan Blade Color | White |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 5 |
Voltage | 120V AC |
Phase | 1 |
Standards | cCSAus |
Blade Finish | Powdered Coated |
Motor Enclosure | DC |
Includes | Rubber Gasket, Stainless Steel Screws |
Fan Watts | 259 W |
Motor Design | Cutting Edge DC Motor |
Air Flow | 8,944 cfm |
Item | Industrial DC Fan, CP60DW11N, 60inch Fan |
Fan Mounting Location | Ceiling |
Mount Type | Down Rod |
Fan Housing Color | White |
Description
Industrial DC Fan, CP60DW11N, 60inch Fan, 5 ft Blade Diameter, 120V AC Voltage, 259 W Fan Watts, Phase 1, 8,944 cfm, Max. Mounting Height 28 ft, Min. Mounting Height 2 ft, Number of Speeds 5, Blade Material Metal, Blade Finish Powdered Coated, Fan Housing Color White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, Motor Design Cutting Edge DC Motor, Motor Enclosure DC, Reversible Yes, Mount Type Down Rod, Fan Mounting Location Ceiling, 1 in Down Rod Outside Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Burner Assembly (AM41875)
- BECKETT 51771U Solid State Ignitor (51771U)
- CALEFFI 502015A 1/8" Mini Automatic (502015A)
- 3M CUNO Cartridge- Hf20-S (56151-03)
- CANARM Industrial DC Fan, 120V, 211W (CP48D11N)
- CANARM 60'' Black Industrial High Performance Ceiling Fan CP60DW10N - 8944 CFM 120V 1 Phase (664CP60DW10N)
- CANARM Industrial DC Fan, 120V, 244W (CP56D11N)
- CANARM Industrial DC Fan, 120V, 244W (CP56DW11N)
- CANARM Industrial DC Fan, 120V, 244W (CP56D10N)
- PROMINENCE HOME Macenna, 52 in. Ceiling Fan with Light, Brushed Nickel (51664-40)
- PROMINENCE HOME Madison County, 42 in. Ceiling Fan with Light, Bronze (50588-40)
- Canarm Ceiling Fans & Accessories