Shop All Ceiling Fans
Canarm
Industrial DC Fan, 120V, 259W
Mfr # CP60DW10N
Zoro # G700948357
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Metal
- Fan Blade Color Black
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # CP60DW10N
- Zoro # G700948357
- UPC # 062345469485
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 28 ft |
Blade Diameter | 5 ft |
Min. Mounting Height | 12 ft |
Details
Blade Material | Metal |
Fan Blade Color | Black |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 5 |
Voltage | 120V AC |
Phase | 1 |
Standards | cCSAus |
Item | Industrial DC Fan, CP60DW10N, 60inch Fan |
Air Flow | 8,944 cfm |
Motor Design | Cutting Edge DC Motor |
Motor Enclosure | DC |
Blade Finish | Powdered Coated |
Fan Mounting Location | Ceiling |
Fan Housing Color | Black |
Fan Watts | 259 W |
Mount Type | Down Rod |
Description
Industrial DC Fan, CP60DW10N, 60inch Fan, 5 ft Blade Diameter, 120V AC Voltage, 259 W Fan Watts, Phase 1, 8,944 cfm, Max. Mounting Height 28 ft, Min. Mounting Height 12 ft, Number of Speeds 5, Blade Material Metal, Blade Finish Powdered Coated, Fan Housing Color Black, Fan Blade Color Black, Number of Blades 3, Speed Controllable - Fans Yes, Motor Design Cutting Edge DC Motor, Motor Enclosure DC, Reversible Yes, Mount Type Down Rod, Fan Mounting Location Ceiling, Standards cCSAus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 32006027-001 2" Prefilter For (32006027-0)
- PERFECTPITCH HVAC R12 R22 R502 A-C Diagnostic Manifold Gauge Kit 60 in. Charging Hose; Multicolor (PE1587498)
- TEMPCO Band Heater, 1 In. Dia., 120V, 900 Deg F (NHW00102)
- IMPERIAL GROUP Imperial 6 in D X 36 in L Steel Stove Pipe (BM0120)
- CANARM Industrial DC Fan, 120V, 244W (CP56D10N)
- CANARM 60'' Black Industrial High Performance Ceiling Fan CP60DW10N - 8944 CFM 120V 1 Phase (664CP60DW10N)
- CANARM Industrial DC Fan, 120V, 244W (CP56D11N)
- CANARM Industrial DC Fan, 120V, 211W (CP48D11N)
- CANARM Industrial DC Fan, 120V, 244W (CP56DW11N)
- HONEYWELL CEILING FANS Bonterra, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (50610-40)
- PROMINENCE HOME Macenna, 52 in. Ceiling Fan with Light, Brushed Nickel (51664-40)
- Canarm Ceiling Fans