Shop All Ceiling Fans
Canarm
Industrial DC Fan, 120V, 259W
Mfr # CP60D11N
Zoro # G000948255
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Metal
- Fan Blade Color White
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # CP60D11N
- Zoro # G000948255
- UPC # 062345469447
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 28 ft |
Min. Mounting Height | 12 ft |
Down Rod Outside Dia. | 1 in |
Blade Diameter | 5 ft |
Details
Blade Material | Metal |
Fan Blade Color | White |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 5 |
Voltage | 120V AC |
Phase | 1 |
Standards | cCSAus |
Item | Industrial DC Fan, CP60D11N, 60inch Fan |
Fan Housing Color | White |
Motor Enclosure | DC |
Fan Watts | 259 W |
Motor Design | Cutting Edge DC Motor |
Mount Type | Down Rod |
Blade Finish | Powdered Coated |
Fan Mounting Location | Ceiling |
Air Flow | 8,944 cfm |
Description
Industrial DC Fan, CP60D11N, 60inch Fan, 5 ft Blade Diameter, 120V AC Voltage, 259 W Fan Watts, Phase 1, 8,944 cfm, Max. Mounting Height 28 ft, Min. Mounting Height 12 ft, Number of Speeds 5, Blade Material Metal, Blade Finish Powdered Coated, Fan Housing Color White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, Motor Design Cutting Edge DC Motor, Motor Enclosure DC, Reversible Yes, Mount Type Down Rod, Fan Mounting Location Ceiling, 1 in Down Rod Outside Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Conf Spce Fan, Axial Exp Prf, 1/3HP, 115VAC (CVF15CANEX)
- DAYTON Portable Electric Jobsite & Garage Heater, 5600W/4200W, 208/240V AC (3VU36)
- FASCO Round OEM Blower, 3300 RPM, 1 Phase, Direct, Plastic 1 Speed (A985)
- SIEMENS Sweat Zone Valve, 1/2", 2-Way, 1.0 CV (599-00510)
- CANARM Industrial DC Fan, 120V, 244W (CP56D10N)
- CANARM 60'' Black Industrial High Performance Ceiling Fan CP60DW10N - 8944 CFM 120V 1 Phase (664CP60DW10N)
- CANARM Industrial DC Fan, 120V, 244W (CP56DW11N)
- CANARM Industrial DC Fan, 120V, 211W (CP48D11N)
- CANARM Industrial DC Fan, 120V, 244W (CP56D11N)
- QUOIZEL Fan Light, 19.75 Blade Dia., 120v (PCOH3120OI)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51839)
- Canarm Ceiling Fans