Shop All Ceiling Fans
Canarm
Industrial DC Fan, 120V, 244W
Mfr # CP56DW11N
Zoro # G200948277
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Metal
- Fan Blade Color White
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # CP56DW11N
- Zoro # G200948277
- UPC # 062345469461
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 28 ft |
Min. Mounting Height | 12 ft |
Down Rod Outside Dia. | 1 in |
Blade Diameter | 56 in |
Details
Blade Material | Metal |
Fan Blade Color | White |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 5 |
Voltage | 120V AC |
Phase | 1 |
Standards | cCSAus |
Air Flow | 8,449 cfm |
Fan Mounting Location | Ceiling |
Motor Enclosure | DC |
Blade Finish | Powdered Coated |
Fan Housing Color | White |
Includes | Rubber Gasket, Stainless Steel Screws |
Mount Type | Down Rod |
Item | Industrial DC Fan, CP56DW11N, 56inch Fan |
Fan Watts | 244 W |
Motor Design | Cutting Edge DC Motor |
Description
Industrial DC Fan, CP56DW11N, 56inch Fan, 56 in Blade Diameter, 120V AC Voltage, 244 W Fan Watts, Phase 1, 8,449 cfm, Max. Mounting Height 28 ft, Min. Mounting Height 12 ft, Number of Speeds 5, Blade Material Metal, Blade Finish Powdered Coated, Fan Housing Color White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, Motor Design Cutting Edge DC Motor, Motor Enclosure DC, Reversible Yes, Mount Type Down Rod, Fan Mounting Location Ceiling, 1 in Down Rod Outside Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L300EL)
- RHEEM Sp11698 Thermostat - Electric (SP11698)
- DUNDAS JAFINE 6 in. X25' R6 Insulated Duct (BPC625R6)
- ALL-FILTERS 22X22X1 Poly Disposable Panel Air Filter MERV 6, 6PK (22221.6 6pk)
- CANARM Industrial DC Fan, 120V, 244W (CP56D10N)
- CANARM 60'' Black Industrial High Performance Ceiling Fan CP60DW10N - 8944 CFM 120V 1 Phase (664CP60DW10N)
- CANARM Industrial DC Fan, 120V, 244W (CP56D11N)
- CANARM Industrial DC Fan, 120V, 211W (CP48D11N)
- PROMINENCE HOME River Run, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50683-40)
- MODERN FORMS Vortex Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Gloss Black with Remote Control (FR-W1810-60)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (53313)
- Canarm Ceiling Fans & Accessories