Shop All Ceiling Fans
Canarm
Industrial DC Fan, 120V, 211W
Mfr # CP48DW11N
Zoro # G800948264
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Blade Color White
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds 5
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # CP48DW11N
- Zoro # G800948264
- UPC # 062345469454
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 28 ft |
Down Rod Outside Dia. | 1 in |
Min. Mounting Height | 12 ft |
Blade Diameter | 4 ft |
Details
Fan Blade Color | White |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 5 |
Voltage | 120V AC |
Phase | 1 |
Standards | cCSAus |
Air Flow | 7,370 cfm |
Fan Watts | 211 W |
Blade Finish | Powdered Coated |
Mount Type | Down Rod |
Fan Mounting Location | Ceiling |
Item | Industrial DC Fan, CP48DW11N, 48inch Fan |
Includes | Rubber Gasket, Stainless Steel Screws |
Fan Housing Color | White |
Motor Design | Cutting Edge DC Motor |
Motor Enclosure | DC |
Description
Industrial DC Fan, CP48DW11N, 48inch Fan, 4 ft Blade Diameter, 120V AC Voltage, 211 W Fan Watts, Phase 1, 7,370 cfm, Max. Mounting Height 28 ft, Min. Mounting Height 12 ft, Number of Speeds 5, Blade Finish Powdered Coated, Fan Housing Color White, Fan Blade Color White, Speed Controllable - Fans Yes, Motor Design Cutting Edge DC Motor, Motor Enclosure DC, Reversible Yes, Mount Type Down Rod, Fan Mounting Location Ceiling, 1 in Down Rod Outside Dia., Includes Rubber Gasket, Stainless Steel Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver, Wall Opening 24 x 24 In, Aluminum (4FZF4)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1217-500A)
- JB INDUSTRIES Cap Tube, .044 I.D. X .109 O.D. X 12 Ft (TC-44-12)
- TOUGH GUY Furnace Brush, Handle L 34 1/2, OAL 42 In (2FCD5)
- CANARM Industrial DC Fan, 120V, 244W (CP56D10N)
- CANARM 60'' Black Industrial High Performance Ceiling Fan CP60DW10N - 8944 CFM 120V 1 Phase (664CP60DW10N)
- CANARM Industrial DC Fan, 120V, 244W (CP56D11N)
- CANARM Industrial DC Fan, 120V, 211W (CP48D11N)
- CANARM Industrial DC Fan, 120V, 244W (CP56DW11N)
- JANDORF Fan Light Switch 3 Way (60305)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto DmLED, BlackBrnz Rvr 4Bld Wlnt/Wng Am Frost Glass (7306900)
- Canarm Ceiling Fans & Accessories