Shop All Ceiling Fans
Canarm
Industrial DC Fan, 120V, 211W
Mfr # CP48D10N
Zoro # G500948274
original price:
$136.99
10% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Metal
- Fan Blade Color Black
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # CP48D10N
- Zoro # G500948274
- UPC # 062345469393
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 28 ft |
Min. Mounting Height | 12 ft |
Down Rod Outside Dia. | 1 in |
Blade Diameter | 4 ft |
Details
Blade Material | Metal |
Fan Blade Color | Black |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 5 |
Voltage | 120V AC |
Phase | 1 |
Standards | cCSAus |
Air Flow | 7,370 cfm |
Fan Watts | 211 W |
Motor Design | Cutting Edge DC Motor |
Item | Industrial DC Fan, CP48D10N, 48inch Fan |
Fan Mounting Location | Ceiling |
Blade Finish | Powdered Coated |
Mount Type | Down Rod |
Fan Housing Color | Black |
Motor Enclosure | DC |
Description
Industrial DC Fan, CP48D10N, 48inch Fan, 4 ft Blade Diameter, 120V AC Voltage, 211 W Fan Watts, Phase 1, 7,370 cfm, Max. Mounting Height 28 ft, Min. Mounting Height 12 ft, Number of Speeds 5, Blade Material Metal, Blade Finish Powdered Coated, Fan Housing Color Black, Fan Blade Color Black, Number of Blades 3, Speed Controllable - Fans Yes, Motor Design Cutting Edge DC Motor, Motor Enclosure DC, Reversible Yes, Mount Type Down Rod, Fan Mounting Location Ceiling, 1 in Down Rod Outside Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Universal Flame Sensor (790-843A1)
- TOUGH GUY Condenser, Dia 7/16, 1/4"-28 (M) Thread (3HHC6)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Floating (M112A01)
- KOCH FILTER 16x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-018)
- CANARM Industrial DC Fan, 120V, 244W (CP56D11N)
- CANARM Industrial DC Fan, 120V, 211W (CP48D11N)
- CANARM Industrial DC Fan, 120V, 244W (CP56DW11N)
- CANARM Industrial DC Fan, 120V, 244W (CP56D10N)
- CANARM 60'' Black Industrial High Performance Ceiling Fan CP60DW10N - 8944 CFM 120V 1 Phase (664CP60DW10N)
- HONEYWELL CEILING FANS Glencrest, 52 in. Indoor/Outdoor Ceiling Fan with Light, Iron (51653-40)
- O2COOL O2Cool FC04001 4 in. Battery Operated Clip Fan; White & Grey (204013)
- Canarm Ceiling Fans & Accessories