Shop All Square Centrifugal In-Line Blowers
Canarm
In-Line Duct Blower, 9-3/4 in Wheel Dia.
Mfr # 209DD100EC
Zoro # G207963730
product price: $1,222.99
/ea
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct Drive
- Housing Material Steel
- Motor Enclosure Open Dripproof
- Phase 1
- Motor Type Electronically Commutated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # 209DD100EC
- Zoro # G207963730
- UPC # 062345463742
- Country of Origin Canada
- Category Square Centrifugal In-Line Blowers
Dimensions
Overall Depth | 23 in |
Overall Height | 18 in |
Shaft Diameter | 3/4 in |
Overall Width | 21 in |
Outlet Duct Connection Width | 11 3/4 in |
Outlet Duct Connection Height | 10 1/4 in |
Inlet Duct Connection Width | 19 in |
Inlet Duct Connection Height | 16 in |
Description
In-Line Duct Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 9 3/4 in, Airflow @ 0.000 in SP 2,450 cfm, Airflow @ 0.250 in SP 2,300 cfm, Airflow @ 0.500 in SP 2,200 cfm, Airflow @ 0.750 in SP 2,000 cfm, Airflow @ 1.000 in SP 1,600 cfm, Maximum Static Pressure 1 in wc, For High-Static Pressure Applications Yes, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 3/4 in, Wheel Material Steel, Housing Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Relay 115V/60Hz Potential Relay (117-7441)
- FENWAL Control Board, 24V (35-615526-115)
- AIR HANDLER 12 in x 60 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRU4)
- TJERNLUND PRODUCTS Wheel (950-1013)
- DAYTON Inline Blower, 11 In, w/ 1/2 HP Drive Pkg (7M7R5)
- DELHI Direct Drive Sq, Inline Blower, 3/4HP, 13" (GSQ135-D)
- J&D MFG J&D Shaded Pole Blower, 1/25 HP, 148 CFM, (VBM148A-P)
- DELHI Direct Drive Sq, Inline Blower, 1/3HP, 10" (GSQ105-D-EC)
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd (2RB86)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- Canarm Square Centrifugal In-Line Blowers