Shop All Belt Drive Blowers
Canarm
In-Line Duct Blower, 12-7/8 in Wheel Dia.
Mfr # 212DD100EC
Zoro # G607969011
product price: $1,159.99
/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Rotation CW
- Wheel Material Steel
- Phase 1
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # 212DD100EC
- Zoro # G607969011
- UPC # 062345496382
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Inlet Duct Connection Width | 25 in |
Inlet Duct Connection Height | 21 in |
Overall Depth | 27 1/2 in |
Outlet Duct Connection Height | 13 3/8 in |
Overall Height | 23 in |
Overall Width | 27 in |
Wheel Diameter | 12 7/8 in |
Outlet Duct Connection Width | 15 5/8 in |
Details
Item | In-Line Duct Blower |
Motor Enclosure | Open Dripproof |
Rotation | CW |
Wheel Material | Steel |
Phase | 1 |
Housing Material | Steel |
Airflow @ 0.500 in SP | 3,200 cfm |
Maximum Static Pressure | 1 1/4 in wc |
Maximum Inlet Air Temperature | 104 Degrees F |
Nameplate Voltage | 115/208-230V |
Includes Drive Package | Yes |
Assembly | Assembled |
Airflow @ 0.250 in SP | 3,500 cfm |
Motor Horsepower | 1 hp |
Description
In-Line Duct Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 12 7/8 in, Airflow @ 0.250 in SP 3,500 cfm, Airflow @ 0.500 in SP 3,200 cfm, Maximum Static Pressure 1 1/4 in wc, Maximum Inlet Air Temperature 104 Degrees F, Wheel Material Steel, Housing Material Steel, Nameplate Voltage 115/208-230V, Phase 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Centrifugal Inline Duct Fan, 6 In. Dia. (FG 6M EC)
- CARRIER Rollout Switch, 225Deg F Opn/175Deg F Cl (HH18HA211)
- MRCOOL 3 Ton Variable Speed Modular Blower - Multiposition - 17.5" Cabinet (MMBV12BE)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (5W919)
- CANARM In-Line Duct Blower, 12-7/8 in Wheel Dia. (212DD050EC)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP84)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7J500)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J417)
- DAYTON Blower, Duct, 10 5/8 In (7C652)
- DAYTON Blower w/ Dr Pkg, 17-13/16 In, 115/230V (7J496)
- DAYTON Blower, Steel, BALL, 21-7/8 in. H (48LU42)
- Canarm Belt Drive Blowers