Shop All Square Centrifugal In-Line Blowers
Canarm
In-Line Duct Blower, 10-3/4 in Wheel Dia.
Mfr # 210DD100EC
Zoro # G607963781
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Type Electronically Commutated
- Phase 1
- Housing Material Steel
- Motor Enclosure Open Dripproof
- Drive Type Direct Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # 210DD100EC
- Zoro # G607963781
- UPC # 062345387918
- Country of Origin Canada
- Category Square Centrifugal In-Line Blowers
Dimensions
Overall Height | 20 in |
Overall Depth | 24 3/4 in |
Shaft Diameter | 3/4 in |
Overall Width | 21 1/4 in |
Outlet Duct Connection Width | 13 1/8 in |
Outlet Duct Connection Height | 11 3/8 in |
Inlet Duct Connection Width | 20 1/4 in |
Inlet Duct Connection Height | 18 in |
Description
In-Line Duct Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 10 3/4 in, Airflow @ 0.000 in SP 2,775 cfm, Airflow @ 0.250 in SP 2,650 cfm, Airflow @ 0.500 in SP 2,500 cfm, Airflow @ 0.750 in SP 2,325 cfm, Airflow @ 1.000 in SP 1,900 cfm, Airflow @ 1.250 in SP 950 cfm, Maximum Static Pressure 1 1/4 in wc, For High-Static Pressure Applications Yes, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North® Combination Gas and Vapor Cartridges, 75SCP100L, 2/Pk (75SCP100L)
- NORDFAB Duct Clamp, 6 in W x 12 1/2 in H x 6 in L, 22 ga, Galvanized Steel (8010005525)
- JOHNS MANVILLE 1/2 in x 24 in x 48 in Calcium Silicate High Temperature Insulation (638324)
- HONEYWELL 309292 5" Neoprene Diaphragm (309292)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- DELHI Direct Drive Sq, Inline Blower, 3/4HP, 13" (GSQ135-D)
- J&D MFG J&D Shaded Pole Blower, 1/25 HP, 148 CFM, (VBM148A-P)
- J&D MFG J&D Shaded Pole Blower, 1/125 HP, 60 CFM, (VBM60A-P)
- DAYTON Duct Blower, 16 In (5AV79)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- Canarm Square Centrifugal In-Line Blowers