Shop All Square Centrifugal In-Line Blowers
Canarm
In-Line Duct Blower, 10-3/4 in Wheel Dia.
Mfr # 210DD050EC
Zoro # G007963817
product price: $1,031.99
/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Type Electronically Commutated
- Motor Enclosure Open Dripproof
- Phase 1
- Drive Type Direct Drive
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # 210DD050EC
- Zoro # G007963817
- UPC # 062345470344
- Country of Origin Canada
- Category Square Centrifugal In-Line Blowers
Dimensions
Overall Height | 20 in |
Overall Width | 21 1/4 in |
Shaft Diameter | 3/4 in |
Overall Depth | 24 3/4 in |
Outlet Duct Connection Height | 11 3/8 in |
Outlet Duct Connection Width | 13 1/8 in |
Inlet Duct Connection Height | 18 in |
Inlet Duct Connection Width | 20 1/4 in |
Description
In-Line Duct Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 10 3/4 in, Airflow @ 0.000 in SP 2,200 cfm, Airflow @ 0.250 in SP 2,000 cfm, Airflow @ 0.500 in SP 1,850 cfm, Airflow @ 0.750 in SP 1,650 cfm, Airflow @ 1.000 in SP 1,500 cfm, Airflow @ 1.250 in SP 950 cfm, Maximum Static Pressure 1 1/4 in wc, For High-Static Pressure Applications Yes, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1037487S Heat Element Asm. (B1037487S)
- TESTO 550s Smart Kit - Smart digital Manifold (0564 5502 01)
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR9GA24D)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-3)
- DELHI Direct Drive Sq, Inline Blower, 1HP, 15" (GSQ150-D-EC)
- DAYTON Duct Blower, 20 In (7H478)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 160LF 115V)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C387)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- FASCO A200 Blower, 115V, Sp.1 (A200)
- Canarm Square Centrifugal In-Line Blowers