Shop All Semi-Flushmount Lights
Canarm
Flora Modern Matte Black Caged Semi-Flush Mount Light - 120V 60W
Mfr # 644IFM640B16
Zoro # G011230431
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # 644IFM640B16
- Zoro # G011230431
- Country of Origin Canada
- Category Semi-Flushmount Lights
Description
Make a statement in any room with this Canarm Flora modern black Caged semi-flush mount light - 120V 60W. This light's semi-flush mount style design provides an uplit effect for great ambient lighting and works great in rooms with low ceilings. It features EasyConnect push-in connection technology for quick no-hassle installation.**This fixture features a modern look with a sleek metal cage design and matte black finish. Plus it's easy to clean by wiping with a damp cloth. This unit requires a 120V electrical connection for operation and uses 3 60W type A light bulbs sold separately. Eye-catching and efficient this light is sure to enhance any setting.**Overall Dimensions:*Width: 16''*Depth: 16''*Height: 7 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Metal Halide M57pe-175/xbu replacement light bulb lamp (M57PE-175/XBU METAL HALIDE)
- ILC Replacement for Ushio Qih120-500/s replacement light bulb lamp (QIH120-500/S USHIO)
- SATCO Bulb, Incandescent, 6W, S6, Bayonet Double Contact Base, Sign & Indicator, 10PK (S3901)
- ILC Replacement for Eiko Sp85/41/med Coil-twist-spiral replacement light bulb lamp (SP85/41/MED COIL-TWIST-SPIRAL EIKO)
- CANARM Semi-Flush Mount, 3 Light, 100W, 15x12" (ISF624A03ORB)
- PROGRESS LIGHTING Inspire Collection Graphite Three-Light 18" Semi-Flush Mount (P350167-143)
- BROMI DESIGN Harrison 13in 4 Light Brush Gold Semi-flush Fixture (B3531)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- ACCESS LIGHTING Port Nine Martini, Martini LED SemiFlush, Antique Brushed Brass Finish, Seeded Glass (63146LEDDLP-ABB/SDG)
- GROTE LIGHTING LED AMBER DIRECTIONAL DIS 4PK (78163-1)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-174)
- Canarm Semi-Flushmount Lights