Shop All Shutter Mount Exhaust Fans
Canarm
ExtFn, 36In Bld Dia, Galvalm, 208-230/460V
Mfr # AX36-7M
Zoro # G003538910
product price: $856.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$856.99
Free 30-Day Returns
Key Features
- Blade Dia. 36 in
- Number of Speeds 1
- Fan Voltage 208-230/460V AC
- CFM @ 0.000-In. SP 10000 cfm
- Exhaust/Supply Fan Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # AX36-7M
- Zoro # G003538910
- UPC # 062345286051
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 36 in |
Width | 41 1/4 in |
Height | 41 1/4 in |
Max. Depth | 17 in |
Overall Height | 41 1/4 in |
Overall Depth | 17 in |
Overall Width | 41 1/4 in |
Blade Diameter | 36 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 36 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 10,000 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Intake Guard, Shutter, Maximum Noise Level 21 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTAL MFG 8X8 Steel Clean Out Door (26-011)
- KING ELECTRIC K Baseboard Heater 8' 240/208V 2000/1500W Almond (8K2420A)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 11 (3DVJ9)
- ZORO SELECT Return Air Grille, 7.75 X 15.75, White, Steel (4MJP9)
- CANARM Shutter Mount Exhaust Fan, 16", 3 Speed, 2300/2000/1800 cfm (XFS16)
- CANARM Exhaust Shttr Fan, 36In Bld Dia, Galv, 115V (XFS36)
- CANARM Shutter Mount Exhaust Fan, 20", 2 Speed, 3300/2900 cfm, 115V (XFS20)
- CANARM Exhaust Fan, 24 In, 115V, 1/3hp, 1100rpm (AX24-2)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115/230V (AX14-1V)
- CANARM Shutter Mount Exhaust Fan, 12", 3 Speed, 1100/900/800 cfm (XFS12)
- DAYTON Shutter Mount Exhaust Fan, 18", Variable Speed, 6016 cfm (484X40)
- Canarm Shutter Mount Exhaust Fans