Shop All Shutter Mount Exhaust Fans
Canarm
ExtFn, 20In Bld, Galvalume, 115V
Mfr # AX20-3
Zoro # G403541176
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 20 in
- Number of Speeds 2
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 3200/2310 cfm
- Exhaust/Supply Fan Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # AX20-3
- Zoro # G403541176
- UPC # 062345206127
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 20 in |
Width | 24 3/4 in |
Height | 24 3/4 in |
Max. Depth | 17 in |
Overall Depth | 17 in |
Blade Diameter | 20 in |
Overall Height | 24 3/4 in |
Overall Width | 24 3/4 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 3,200 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Intake Guard, Shutter, Maximum Noise Level 29 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Universal Thermostat Smart Wire Module - 2 to 5 Wire Adapter (UT-SWM)
- SUPCO Round Dual Run Capacitor, CD70+5X440R (CD70+5X440R)
- DANFOSS Coil, 12Vdc 10W (042N0826)
- SUNCOURT Centrasense DEDPV Clothes Dryer Booster Fan (DRM04)
- CANARM ExtFn, 12In Bld Dia, Galvalume, 115/230V (AX12-1V)
- CANARM Shutter Mount Exhaust Fan, 12", 3 Speed, 1100/900/800 cfm (XFS12)
- CANARM Stndrd Fan, 12In Bl Dia, Stl, 115/208-280V (SD12-EC)
- CANARM Stndrd Fan, 18In Bl Dia, Stl, 115/208-280V (SD18-EC)
- CANARM Exhaust Fan, 36 In, 115/230V, 1/2hp, 850rpm (AX36-7)
- CANARM ExtFn, 20In Bld Dia, Galvalume, 115V (AX20-2)
- ILIVING 18 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 1736 CFM (ILG8SF18V-ST)
- Canarm Shutter Mount Exhaust Fans