Shop All Shutter Mount Exhaust Fans
Canarm
ExtFn, 18In Bld Dia, GalvalM, 230/460V
Mfr # AX18-1M
Zoro # G703541203
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Bearing Type Ball
- Blade Material Steel
- Frame Finish Aluminum
- Wire Guard Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # AX18-1M
- Zoro # G703541203
- UPC # 062345205960
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Overall Height | 22 3/4 in |
Blade Diameter | 18 in |
Overall Depth | 17 in |
Overall Width | 22 3/4 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 3,150 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Intake Guard, Shutter, Maximum Noise Level 19 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (VE2RDZ2MG)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 7 in W, 11 21/64 in L (BGASPN04)
- RESIDEO White, Programmable Wall Switch, 2400 Watts, Single Poleor Three-Way (PLS730B1003)
- TRUAIRE Truaire C150MB02X14 Floor Register Brown - 2 x 14 in. (46492)
- CANARM ExtFn, 20In Bld Dia, Galvalume, 230/460V (AX20-1M)
- CANARM Stndrd Fan, 12In Bl Dia, Stl, 115/208-280V (SD12-EC)
- CANARM Exhaust Fan, 12 In, 115V, 1/15hp, 1450rpm (AX12-1VHE)
- CANARM Exhaust Fan, 24 In, 115V, 1/3hp, 1100rpm (AX24-2)
- CANARM Exhaust Fan, 20 In, 115/230V, 1/3hp, 1700rpm (AX20-1V)
- CANARM ExtFn, 18In Bld Dia, Galvalume, 230/460V (AX18-4M)
- ILIVING Silver 12 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF12V-T)
- Canarm Shutter Mount Exhaust Fans