Shop All Shutter Mount Exhaust Fans
Canarm
ExtFn, 16In Bld Dia, Gal, 115V
Mfr # AX16-3
Zoro # G903538898
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 16 in
- Number of Speeds 2
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 2580/1770 cfm
- Exhaust/Supply Fan Motor HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # AX16-3
- Zoro # G903538898
- UPC # 062345205847
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 16 in |
Width | 18 3/4 in |
Height | 20 3/4 in |
Max. Depth | 16 in |
Overall Depth | 16 in |
Blade Diameter | 16 in |
Overall Height | 20 3/4 in |
Overall Width | 18 3/4 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 2,580 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Intake Guard, Shutter, Maximum Noise Level 17 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F (CSH01628)
- TORNADO Pinned Brush Roll Assembly, Metal (33574)
- WHITE-RODGERS 90-T40F1 40Va, 50/60 Hz, 120V (90-T40F1)
- ERIE Zone Valve, 1" NPT Steam, 8.0 CV, 2 Way (VS2427)
- CANARM Exhst Shttr Fan, 30In Bld Dia, Galval, 115V (XFS30)
- CANARM ExtFn, 24In Bld Dia, Galvalume, 230/460V (AX24-4M)
- CANARM ExtFn, 14In Bld, Galvalume, 230/460V (AX14-1M)
- CANARM ExtFn, 20In Bld Dia, Galvalume, 115V (AX20-2)
- CANARM Stdrd Fan, 24In Bl Dia, Steel, 115/208-280V (SD24-EC)
- CANARM ExtFn, 12In Bld Dia, Galvalume, 115V (AX12-2)
- DAYTON Shutter Mount Exhaust Fan, 18", Variable Speed, 6016 cfm (484X40)
- Canarm Shutter Mount Exhaust Fans