Shop All Shutter Mount Exhaust Fans
Canarm
ExtFn, 14In Bld, Galvalume, 230/460V
Mfr # AX14-1M
Zoro # G403541138
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Number of Blades 3
- Frame Material Aluminum
- Wire Guard Finish Chrome
- Motor Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # AX14-1M
- Zoro # G403541138
- UPC # 062345205618
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Diameter | 14 in |
Overall Width | 18 3/4 in |
Overall Height | 18 3/4 in |
Overall Depth | 16 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 14 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 2,170 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Intake Guard, Shutter, Maximum Noise Level 14 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Convection Ceiling Heater, 277V, 17,100Btu (2YU41)
- COMAIR ROTRON MODULAIR COOLING AXIAL FAN TRAY ASSEMBLY 115V-AC FAN (MB9100-100)
- KING ELECTRIC Paw Ss Wall Heater 240V 2250W (PAW2422-SS)
- HEIL QUAKER /ICP C199 Sequencer Thermodisc 14S22 (C199)
- CANARM Stndrd Fan, 16In Bl, Steel, 115/208-280V (SD16-EC)
- CANARM Exhaust Fan, 12 In, 115V, 1/15hp, 1450rpm (AX12-1VHE)
- CANARM Exhaust Shttr Fan, 36In Bld Dia, Galv, 115V (XFS36)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115V (AX14-1VHE)
- CANARM Exhaust Fan, 18 In, 115/230V, 1/3hp, 1700rpm (AX18-1V)
- CANARM ExtFn, 20In Bld Dia, Galvalume, 230/460V (AX20-1M)
- CANARM Exhst Shttr Fan, 30In Bld Dia, Galval, 115V (XFS30)
- Canarm Shutter Mount Exhaust Fans