Shop All Shutter Mount Exhaust Fans
Canarm
ExtFn, 14In Bld, Galvalume, 115V
Mfr # AX14-2
Zoro # G503538885
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 14 in
- Number of Speeds 1
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 2170 cfm
- Exhaust/Supply Fan Motor HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # AX14-2
- Zoro # G503538885
- UPC # 062345205670
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 14 in |
Width | 18 3/4 in |
Height | 18 3/4 in |
Max. Depth | 16 in |
Overall Height | 18 3/4 in |
Overall Depth | 16 in |
Overall Width | 18 3/4 in |
Blade Diameter | 14 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 14 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 2,170 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Intake Guard, Shutter, Maximum Noise Level 14 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 780-502 24V Direct Spark (780-502)
- PAMLICO AIR 22 in W X 22 in H X 1 in D Fiberglass 4 MERV Air Filter, 12PK (11104-012222)
- HEIL QUAKER Control Board (1186024)
- ROBERTSHAW Replacement Thermocouple, LP/NG, 20 to 30 mV, 18 in L., Threaded, 1 PK (1970-018)
- CANARM Shutter Mount Exhaust Fan, 12", 3 Speed, 1100/900/800 cfm (XFS12)
- CANARM ExtFn, 24In Bld Dia, Galvalume, 230/460V (AX24-4M)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115V (AX14-1VHE)
- CANARM ExtFn, 14In Bld Dia, Galvalum, 115V (AX14-3)
- CANARM Exhaust Fan, 36 In, 115/230V, 1/2hp, 850rpm (AX36-7)
- CANARM ExtFn, 18In Bld Dia, Galvalume, 230/460V (AX18-4M)
- CANARM Stdrd Fan, 24In Bl Dia, Steel, 115/208-280V (SD24-EC)
- Canarm Shutter Mount Exhaust Fans