Shop All Shutter Mount Exhaust Fans
Canarm
ExtFn, 14In Bld Dia, Galvalume, 115V
Mfr # AX14-1VHE
Zoro # G903538881
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 14 in
- Number of Speeds 1
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 1600 cfm
- Exhaust/Supply Fan Motor HP 1/15 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # AX14-1VHE
- Zoro # G903538881
- UPC # 062345205656
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 14 in |
Width | 18 3/4 in |
Height | 18 3/4 in |
Max. Depth | 16 in |
Overall Width | 18 3/4 in |
Overall Height | 18 3/4 in |
Blade Diameter | 14 in |
Overall Depth | 16 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 14 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 1,600 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Intake Guard, Shutter, Maximum Noise Level 12 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Micro Pin Variety 23Ga (A109809)
- SUPCO Drain Heater, 120V, 15W (SH201)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 3/4 hp (7CC95)
- RHEEM 68-101807-04 Filter - Permanent (68-101807-)
- CANARM ExtFn, 14In Bld, Galvalume, 230/460V (AX14-1M)
- CANARM ExtFn, 14In Bld, Galvalume, 115V (AX14-2)
- CANARM Exhaust Fan, 18 In, 115/230V, 1/3hp, 1700rpm (AX18-1V)
- CANARM ExtFn, 18In Bld, Galval, 115V (AX18-3)
- CANARM Exhaust Fan, 20 In, 115/230V, 1/3hp, 1700rpm (AX20-1V)
- CANARM Stdrd Fan, 24In Bl Dia, Steel, 115/208-280V (SD24-EC)
- ILIVING Silver 24 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF24V-T)
- Canarm Shutter Mount Exhaust Fans