Shop All Shutter Mount Exhaust Fans
Canarm
ExtFn, 14In Bld Dia, Galvalume, 115/230V
Mfr # AX14-1V
Zoro # G003538873
original price:
$477.99
9% off
new price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 14 in
- Number of Speeds 1
- Fan Voltage 115/230V AC
- CFM @ 0.000-In. SP 2170 cfm
- Exhaust/Supply Fan Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # AX14-1V
- Zoro # G003538873
- UPC # 062345205632
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 14 in |
Width | 18 3/4 in |
Height | 18 3/4 in |
Max. Depth | 16 in |
Blade Diameter | 14 in |
Overall Height | 18 3/4 in |
Overall Depth | 16 in |
Overall Width | 18 3/4 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 14 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 2,170 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Intake Guard, Shutter, Maximum Noise Level 14 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU PARTS Fan Blades, 3Bld 24Dia 27Deg Cw (60557701)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 34 In. W, 16 In. D (RH50BNAT)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x25"x1" (274-200-250)
- NORDFAB Round T Branch, 9 in Duct Dia, Galvanized Steel, 22 GA, 13 in W, 17" L, 9 in H (8040304739)
- CANARM Stndrd Fan, 12In Bl Dia, Stl, 115/208-280V (SD12-EC)
- CANARM Exhaust Shttr Fan, 36In Bld Dia, Galv, 115V (XFS36)
- CANARM ExtFn, 12In Bld Dia, Galvalume, 115/230V (AX12-1V)
- CANARM ExtFn, 20In Bld Dia, Galvalume, 230/460V (AX20-1M)
- CANARM ExtFn, 14In Bld, Galvalume, 115V (AX14-2)
- CANARM ExtFn, 18In Bld Dia, Galvalume, 230/460V (AX18-4M)
- CANARM Shutter Mount Exhaust Fan, 16", 3 Speed, 2300/2000/1800 cfm (XFS16)
- Canarm Shutter Mount Exhaust Fans