Shop All Shutter Mount Exhaust Fans
Canarm
ExtFn, 14In Bld Dia, Galvalum, 115V
Mfr # AX14-3
Zoro # G203538888
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 14 in
- Number of Speeds 2
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 2190/1440 cfm
- Exhaust/Supply Fan Motor HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # AX14-3
- Zoro # G203538888
- UPC # 062345205687
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 14 in |
Width | 18 3/4 in |
Height | 18 3/4 in |
Max. Depth | 16 in |
Blade Diameter | 14 in |
Overall Depth | 16 in |
Overall Height | 18 3/4 in |
Overall Width | 18 3/4 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 14 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 2,190 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Intake Guard, Shutter, Maximum Noise Level 14 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Condenser Fan Motor, 0.25 HP, 115V (057076501)
- HONEYWELL Mn7220A2007 (0)2-10 Vdc, (0)4-20 (MN7220A200)
- EATON Indicating Light, Amber, 22mm, LED (M22-L-A-W)
- JOHNSON CONTROLS 24V 2P Hbd Fd Rpl Sup Mod, Hw B (DTK-2MHLP24BWB)
- CANARM ExtFn, 18In Bld Dia, Galvalume, 230/460V (AX18-4M)
- CANARM Exhst Shttr Fan, 30In Bld Dia, Galval, 115V (XFS30)
- CANARM Exhaust Fan, 30 In, 115/230V, 1/3hp, 1100rpm (AX30-2)
- CANARM Exhaust Fan, 18 In, 115/230V, 1/3hp, 1700rpm (AX18-1V)
- CANARM Shutter Mount Exhaust Fan, 12", 3 Speed, 1100/900/800 cfm (XFS12)
- CANARM Stdrd Fan, 24In Bl Dia, Steel, 115/208-280V (SD24-EC)
- CANARM Shutter Mount Exhaust Fan, 16", Variable Speed, 1850 cfm (AX16-1VHE)
- Canarm Shutter Mount Exhaust Fans