Shop All Shutter Mount Exhaust Fans
Canarm
ExtFn, 12In Bld Dia, Galvalume, 230/460V
Mfr # AX12-4M
Zoro # G703538890
product price: $1,261.99
/ea
Free Shipping & Returns
$1,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Frame Finish Aluminum
- Frame Material Aluminum
- Bearing Type Ball
- Wire Guard Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # AX12-4M
- Zoro # G703538890
- UPC # 062345205557
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Diameter | 12 in |
Overall Depth | 18 3/4 in |
Overall Width | 16 3/4 in |
Overall Height | 16 3/4 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 1,670 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Includes Intake Guard, Shutter, Maximum Noise Level 11 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bearing 1 In (991005)
- PURISYSTEMS AIR FILTER SYSTEM 3-SPEED REMOTE AIR FILTRATION SYSTEM, PURICARE 1100 HANGING AIR FILTER W/RF (PuriCare 1100)
- UNIWELD Anti-Blowback Hose Adaptor, 1-1/4"L, Brass (EZABM90)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGD4)
- CANARM Exhaust Fan, 12 In, 115V, 1/15hp, 1450rpm (AX12-1VHE)
- CANARM ExtFn, 14In Bld Dia, Galvalum, 115V (AX14-3)
- CANARM Stndrd Fan, 16In Bl, Steel, 115/208-280V (SD16-EC)
- CANARM ExtFn, 20In Bld Dia, Galvalume, 230/460V (AX20-1M)
- CANARM Shutter Mount Exhaust Fan, 20", 2 Speed, 3300/2900 cfm, 115V (XFS20)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115V (AX14-1VHE)
- HESSAIRE Shutter Fan, 16", 1435 CFM (16SF4T60C)
- Canarm Shutter Mount Exhaust Fans