Shop All Direct Drive Exhaust Fans
Canarm
Exhaust Fan, Industrial/Commercial, 42 in
Mfr # AX42-7
Zoro # G8584667
product price: $1,463.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,463.99
Free 30-Day Returns
Key Features
- Blade Dia. 42 in
- Fan Voltage 230V AC
- Phase 1
- Exhaust/Supply Fan Motor HP 1 hp
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # AX42-7
- Zoro # G8584667
- UPC # 062345360492
- Country of Origin Canada
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 42 in |
Max. Depth | 17 3/4 in |
Height | 47 1/4 in |
Width | 47 1/4 in |
For Cut-Out Length | 45 in |
Overall Diameter | 47 3/4 in |
For Cut-Out Height | 45 in |
Overall Height | 47 3/4 in |
Overall Depth | 16 in |
For Cut-Out Width | 45 in |
Overall Width | 47 3/4 in |
Manufacturer Warranty Length | 1 yr |
Blade Diameter | 42 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 42 in, Blade Material Aluminum, Control Type Rotary Dial, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 14,900 cfm, For Cut-Out Height 45 in, For Cut-Out Width 45 in, For Maximum Wall Thickness 5 in, For Minimum Wall Thickness 5 in, Frame Finish Powder Coated, Frame Material Aluminum, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Housing Finish Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 16X25X1 MERV 8 MPR 800 12 PIECES ACTUAL SIZE 155 X 245 X 075 MADE IN THE USA (WY-0JH5-8)
- COPELAND Compressor, 230V, 1-Phase, 73,000 Btu (ZR61K3E-PFV-930)
- ALL-FILTERS 20X24X1 Poly Disposable Panel Air Filter MERV 6, 6PK (20241.6 6pk)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80358)
- CANARM Panel Fan, 16In Bld Dia, Steel, 115 V (P16-1VHE)
- CANARM Panel Fan, 12In Bld Dia, Steel, 115 V (P12-1VHE)
- CANARM Panel Fan, 14In Bld Dia, Steel, 115 V (P14-1VHE)
- CANARM Panel ExtFn, 12In Bl Dia, Stl, 230/460 V (P12-4M)
- DAYTON Exhaust Fan, 12 In, 115/230V (10D971)
- CD Continental Dynamics Direct Drive 18in Exhaust Fan W/ Shutter, 1 Speed, 5250CFM, 1/8 HP, 1Phase (294496)
- DAYTON Exhaust Fan, 36 In, 208-230/460V (10D994)
- Canarm Direct Drive Exhaust Fans