Shop All Exhaust and Supply Fan Accessories
Canarm
Exhaust Fan, Hazardous Location, 24 In
Mfr # SD24-XPF
Zoro # G5039526
product price: $859.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Phase 1
- Flange Depth (In.) 1 1/4 in
- Type Explosion Proof
- Venturi Depth (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # SD24-XPF
- Zoro # G5039526
- UPC # 062345149905
- Country of Origin Canada
- Category Exhaust and Supply Fan Accessories
Dimensions
Flange Depth (In.) | 1 1/4 in |
Venturi Depth (In.) | 5/8 in |
Blade Dia. | 24 in |
Venturi Clearance Dia. (In.) | 1/8 in |
Shaft Dia. (In.) | 1/2 in |
Dimension A (In.) | 29 1/4 in |
Width (In.) | 29 1/4 in |
Height (In.) | 29 1/4 in |
Flange Width (In.) | 1 1/4 in |
Dimension B (In.) | 20 1/2 in |
Dimension D (In.) | 28 in |
Dimension C (In.) | 6 in |
Max. Depth (In.) | 20 1/2 in |
Overall Width | 29 1/4 in |
Overall Height | 29 1/4 in |
Flange Width | 1 1/4 in |
Venturi Depth | 5/8 in |
For Cut-Out Height | 27 in |
For Cut-Out Width | 27 in |
Flange Depth | 1 1/4 in |
Overall Depth | 20 1/2 in |
Shaft Diameter | 1/2 in |
Blade Diameter | 24 in |
Manufacturer Warranty Length | 1 yr |
Overall Diameter | 29 1/4 in |
Venturi Diameter | 1/8 in |
Description
Shutter Mounted Hazardous Location Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Control Type Toggle Switch, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 5,500 cfm, For Cut-Out Height 27 in, For Cut-Out Width 27 in, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 6 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Chrome, Guard Material Steel, Guard Type Intake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Enclosure AC, Wall Mount, 5400/6000 BtuH (G280646G050)
- RANCO Reversing Valve, 1/2" x 3/8", R22, R410A (V2-408060-270)
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 15/16 In (Q425-293S 2-2794-SGL)
- SIEMENS Air Sensing Switch, Manual Reset, SPST (141-0575)
- CANARM Exhaust Fan, Hazardous Location, 16 In (P16-4)
- CANARM Exhaust Fan, Hazardous Location, 24 In (P24-4)
- CANARM Exhaust Fan, Hazardous Location, 18 In (P18-4)
- CANARM Exhaust Fan, Hazardous Location, 18 In (AX18-4)
- CANARM Exhaust Fan, Hazardous Location, 24 In (AX24-4)
- CANARM Exhaust Fan, Hazardous Location, 14 In (P14-4)
- DAYTON Guard Mounted Exhaust Fan, Blade 12" Dia. (484X53)
- Canarm Exhaust and Supply Fan Accessories