Shop All Exhaust and Supply Fan Accessories
Canarm
Exhaust Fan, Hazardous Location, 24 In
Mfr # AX24-4
Zoro # G6551851
product price: $1,388.99
/ea
Free Shipping & Returns
$1,388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Frame Finish Powder Coated
- Dimension C (In.) 5 in
- CFM @ 0.000-In. SP 5,520 cfm
- Dimension A (In.) 28 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # AX24-4
- Zoro # G6551851
- UPC # 062345206288
- Country of Origin Canada
- Category Exhaust and Supply Fan Accessories
Dimensions
Dimension C (In.) | 5 in |
Dimension A (In.) | 28 3/4 in |
Outside Dia. (In.) | 28 3/4 in |
Max. Depth (In.) | 18 3/4 in |
Width (In.) | 28 3/4 in |
Shaft Dia. (In.) | 1/2 in |
Flange Width (In.) | 1 1/2 in |
Venturi Clearance Dia. (In.) | 1/8 in |
Height (In.) | 28 3/4 in |
Dimension B (In.) | 25 3/4 in |
Dimension D (In.) | 13 3/4 in |
Venturi Depth (In.) | 5/8 in |
Blade Dia. | 24 in |
Overall Height | 28 3/4 in |
Overall Width | 28 3/4 in |
Flange Width | 1 1/2 in |
Venturi Depth | 5/8 in |
Blade Diameter | 24 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 18 3/4 in |
For Cut-Out Width | 25 in |
Overall Diameter | 28 3/4 in |
Venturi Diameter | 1/8 in |
Shaft Diameter | 1/2 in |
For Cut-Out Height | 25 in |
Description
Shutter Mounted Hazardous Location Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Control Type Rotary Dial, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 5,520 cfm, For Cut-Out Height 25 in, For Cut-Out Width 25 in, For Maximum Wall Thickness 5 in, For Minimum Wall Thickness 5 in, Frame Finish Powder Coated, Frame Material Aluminum, Guard Finish Chrome, Guard Material Steel, Guard Type Intake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Manual Gas Reset Switch (8103116202)
- DANFOSS Coil, Terminal Box, 24VDC, 18W (018F6757)
- NVENT HOFFMAN Filter, For Use With 6 in. Fans (AFLTR6)
- KOCH Filter, HEPA99.97, Galv, 24x24x12"HC (H66A2X1)
- CANARM Exhaust Fan, Hazardous Location, 18 In (SD18-XPF)
- CANARM Exhaust Fan, Hazardous Location, 10 In (SD10-XPF)
- CANARM Exhaust Fan, Hazardous Location, 12 In (AX12-4)
- CANARM Exhaust Fan, Hazardous Location, 18 In (P18-4)
- CANARM Exhaust Fan, Hazardous Location, 14 In (AX14-4)
- CANARM Exhaust Fan, Hazardous Location, 20In (AX20-4)
- GLOBAL EQUIPMENT Global Industrial„¢ Shutter For 24" Venturi Mounted Exhaust Fan, 27-1/8"W (245732)
- Canarm Exhaust and Supply Fan Accessories