Shop All Exhaust and Supply Fan Accessories
Canarm
Exhaust Fan, Hazardous Location, 20In
Mfr # AX20-4
Zoro # G6937411
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Explosion Proof
- Blade Dia. 20 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 1/3 hp
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # AX20-4
- Zoro # G6937411
- UPC # 062345206158
- Country of Origin Canada
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 20 in |
Venturi Depth (In.) | 5/8 in |
Dimension D (In.) | 14 in |
Dimension A (In.) | 24 3/4 in |
Flange Width (In.) | 1 1/2 in |
Outside Dia. (In.) | 24 3/4 in |
Dimension C (In.) | 5 in |
Width (In.) | 24 3/4 in |
Shaft Dia. (In.) | 1/2 in |
Height (In.) | 24 3/4 in |
Max. Depth (In.) | 19 in |
Venturi Clearance Dia. (In.) | 1/8 in |
Dimension B (In.) | 21 3/4 in |
Venturi Depth | 5/8 in |
Flange Width | 1 1/2 in |
Blade Diameter | 20 in |
Overall Depth | 19 in |
Overall Width | 24 3/4 in |
Venturi Diameter | 1/8 in |
Shaft Diameter | 1/2 in |
For Cut-Out Height | 21 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 24 3/4 in |
For Cut-Out Width | 21 in |
Overall Diameter | 24 3/4 in |
Description
Shutter Mounted Hazardous Location Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Aluminum, Control Type Rotary Dial, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 3,640 cfm, For Cut-Out Height 21 in, For Cut-Out Width 21 in, For Maximum Wall Thickness 5 in, For Minimum Wall Thickness 5 in, Frame Finish Powder Coated, Frame Material Aluminum, Guard Finish Chrome, Guard Material Steel, Guard Type Intake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell Purge Timer ST7800A1062 for 7800 Series - 90 Seconds (ST7800A1062)
- AMERICAN LOUVER Square Perforated Diffusers, White, 2 PK (STR-PERF-2238-2PK)
- HONEYWELL Honeywell Flame Sensor C7027A1064, UV Minipeeper, -40 To +215°F Range, 1/2" Conduit Spud (C7027A1064)
- ILC FILTER 14X24X1 MERV 10 MPR 1000 3 PIECES ACTUAL SIZE 1375 X 2375 X 075 MADE IN THE U (WY-0H90-7)
- CANARM Exhaust Fan, Hazardous Location, 18 In (P18-4)
- CANARM Exhaust Fan, Hazardous Location, 18 In (AX18-4)
- CANARM Exhaust Fan, Hazardous Location, 24 In (AX24-4)
- CANARM Exhaust Fan, Hazardous Location, 10 In (SD10-XPF)
- CANARM Exhaust Fan, Hazardous Location, 14 In (P14-4)
- CANARM Exhaust Fan, Hazardous Location, 18 In (SD18-XPF)
- ILC Replacement For WHIRLPOOL, W10113040A (W10113040A)
- Canarm Exhaust and Supply Fan Accessories