Shop All Exhaust and Supply Fan Accessories
Canarm
Exhaust Fan, Hazardous Location, 20 In
Mfr # P20-4
Zoro # G6424074
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Outside Dia. (In.) 25 1/4 in
- Venturi Clearance Dia. (In.) 1/8 in
- Frame Material Steel
- Sones @ 0.000-In. SP @ 5 Ft. 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # P20-4
- Zoro # G6424074
- UPC # 062345207124
- Country of Origin Canada
- Category Exhaust and Supply Fan Accessories
Dimensions
Outside Dia. (In.) | 25 1/4 in |
Venturi Clearance Dia. (In.) | 1/8 in |
Dimension A (In.) | 25 1/4 in |
Width (In.) | 25 1/4 in |
Blade Dia. | 20 in |
Dimension C (In.) | 24 in |
Venturi Depth (In.) | 5/8 in |
Inside Dia. (In.) | 24 in |
Height (In.) | 25 1/4 in |
Dimension D (In.) | 24 in |
Shaft Dia. (In.) | 1/2 in |
Flange Width (In.) | 1 1/2 in |
Max. Depth (In.) | 14 in |
Dimension B (In.) | 14 in |
Flange Width | 1 1/2 in |
Venturi Depth | 5/8 in |
Shaft Diameter | 1/2 in |
Overall Depth | 14 in |
Overall Width | 25 1/4 in |
Manufacturer Warranty Length | 1 yr |
Venturi Diameter | 1/8 in |
For Cut-Out Height | 24 in |
For Cut-Out Diameter | 24 in |
Overall Height | 25 1/4 in |
For Cut-Out Width | 24 in |
Overall Diameter | 25 1/4 in |
Blade Diameter | 20 in |
Description
Panel Mounted Hazardous Location Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Aluminum, Control Type Rotary Dial, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 3,640 cfm, For Cut-Out Height 24 in, For Cut-Out Width 24 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET HEAT PUMP MANIFOLD (42041)
- TEMPCO Band Heater, 240V, 2 In. Dia., 900 Deg F (NHW00143)
- HONEYWELL Modutrol Iv Motor. Spring Return. 20Va, (M4185B1058/U)
- SCHNEIDER ELECTRIC Thermostat, Direct Acting, Conversion Kit (2212-618-1)
- CANARM Exhaust Fan, Hazardous Location, 24 In (AX24-4)
- CANARM Exhaust Fan, Hazardous Location, 16 In (P16-4)
- CANARM Exhaust Fan, Hazardous Location, 08 In (SD08-XPF)
- CANARM Exhaust Fan, Hazardous Location, 20In (AX20-4)
- CANARM Exhaust Fan, Hazardous Location, 18 In (P18-4)
- CANARM Exhaust Fan, Hazardous Location, 14 In (AX14-4)
- DAYTON Exhaust Fan, 12 In, 889 CFM (10D954)
- Canarm Exhaust and Supply Fan Accessories