Shop All Exhaust and Supply Fan Accessories
Canarm
Exhaust Fan, Hazardous Location, 16 In
Mfr # AX16-4
Zoro # G6754544
product price: $1,046.99
/ea
Free Shipping & Returns
$1,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- CFM @ 0.250-In. SP 2,270 cfm
- Hz 60
- Motor Enclosure Totally Enclosed Air Over
- Exhaust/Supply Fan Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # AX16-4
- Zoro # G6754544
- UPC # 062345205854
- Country of Origin Canada
- Category Exhaust and Supply Fan Accessories
Dimensions
Shaft Dia. (In.) | 1/2 in |
Dimension A (In.) | 20 3/4 in |
Blade Dia. | 16 in |
Dimension C (In.) | 5 in |
Flange Width (In.) | 1 1/2 in |
Max. Depth (In.) | 18 3/4 in |
Venturi Depth (In.) | 5/8 in |
Height (In.) | 20 3/4 in |
Outside Dia. (In.) | 20 3/4 in |
Width (In.) | 20 3/4 in |
Dimension B (In.) | 17 3/4 in |
Venturi Clearance Dia. (In.) | 1/8 in |
Dimension D (In.) | 13 3/4 in |
Overall Width | 20 3/4 in |
Overall Height | 20 3/4 in |
Venturi Depth | 5/8 in |
Flange Width | 1 1/2 in |
Overall Diameter | 20 3/4 in |
Shaft Diameter | 1/2 in |
Overall Depth | 18 3/4 in |
For Cut-Out Width | 17 in |
For Cut-Out Height | 17 in |
Blade Diameter | 16 in |
Manufacturer Warranty Length | 1 yr |
Venturi Diameter | 1/8 in |
Description
Shutter Mounted Hazardous Location Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Aluminum, Control Type Rotary Dial, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 2,580 cfm, For Cut-Out Height 17 in, For Cut-Out Width 17 in, For Maximum Wall Thickness 5 in, For Minimum Wall Thickness 5 in, Frame Finish Powder Coated, Frame Material Aluminum, Guard Finish Chrome, Guard Material Steel, Guard Type Intake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 15" x 20" x 1", 4 Pack (FA15X20_4)
- DIVERSITECH Line Tap, Replcmnt Nedle Qt-100 (QT-100N)
- DONALDSON Vacuator Valve, P158914 (P158914)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ Plug (SRP06121ADJB)
- CANARM Exhaust Fan, Hazardous Location, 24 In (SD24-XPF)
- CANARM Exhaust Fan, Hazardous Location, 08 In (SD08-XPF)
- CANARM Exhaust Fan, Hazardous Location, 16 In (P16-4)
- CANARM Exhaust Fan, Hazardous Location, 20 In (P20-4)
- CANARM Exhaust Fan, Hazardous Location, 24 In (P24-4)
- CANARM Exhaust Fan, Hazardous Location, 20In (AX20-4)
- BROAN-NUTONE Motor/Blower Wheel 50Cfm (BP27)
- Canarm Exhaust and Supply Fan Accessories