Shop All Exhaust and Supply Fan Accessories
Canarm
Exhaust Fan, Hazardous Location, 14 In
Mfr # P14-4
Zoro # G7022547
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$829.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Venturi Depth (In.) 5/8 in
- Max. Ambient Temp. (F) 104 Degrees F
- Fan Voltage 115/208-230V AC
- Agency Compliance cETLus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # P14-4
- Zoro # G7022547
- UPC # 062345206714
- Country of Origin Canada
- Category Exhaust and Supply Fan Accessories
Dimensions
Venturi Depth (In.) | 5/8 in |
Shaft Dia. (In.) | 1/2 in |
Dimension A (In.) | 19 1/4 in |
Venturi Clearance Dia. (In.) | 1/8 in |
Width (In.) | 19 1/4 in |
Outside Dia. (In.) | 19 1/4 in |
Inside Dia. (In.) | 18 in |
Dimension B (In.) | 13 3/4 in |
Blade Dia. | 14 in |
Dimension C (In.) | 18 in |
Flange Width (In.) | 1 1/2 in |
Dimension D (In.) | 18 in |
Height (In.) | 19 1/4 in |
Max. Depth (In.) | 13 3/4 in |
Flange Width | 1 1/2 in |
Venturi Depth | 5/8 in |
Shaft Diameter | 1/2 in |
For Cut-Out Width | 18 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 13 3/4 in |
Venturi Diameter | 1/8 in |
Overall Height | 19 1/4 in |
For Cut-Out Height | 18 in |
Overall Diameter | 19 1/4 in |
Blade Diameter | 14 in |
For Cut-Out Diameter | 18 in |
Overall Width | 19 1/4 in |
Description
Panel Mounted Hazardous Location Exhaust Fan, Assembled Assembled, Blade Diameter 14 in, Blade Material Aluminum, Control Type Toggle Switch, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 2,190 cfm, For Cut-Out Height 18 in, For Cut-Out Width 18 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 3L01-190 Snap Disc Limit Control (3L01-190)
- GATES Molded Heater Hose - Heater To Pipe-2, 18713 (18713)
- LIEBERT Humidifier Tank Kit with Hose (153315P2)
- ROBERTSHAW Ranf25-107 Spdt Defrost (F25-107)
- CANARM Exhaust Fan, Hazardous Location, 12 In (AX12-4)
- CANARM Exhaust Fan, Hazardous Location, 18 In (P18-4)
- CANARM Exhaust Fan, Hazardous Location, 24 In (SD24-XPF)
- CANARM Exhaust Fan, Hazardous Location, 24 In (AX24-4)
- CANARM Exhaust Fan, Hazardous Location, 18 In (SD18-XPF)
- CANARM Exhaust Fan, Hazardous Location, 14 In (AX14-4)
- NATIONAL BRAND HBC horizontal recessed fan coil unit. 2 pipe with 3 row coil. 800 cfm left handed model (450803L)
- Canarm Exhaust and Supply Fan Accessories