Shop All Exhaust and Supply Fan Accessories
Canarm
Exhaust Fan, Hazardous Location, 14 In
Mfr # AX14-4
Zoro # G6849211
product price: $1,121.99
/ea
Free Shipping & Returns
$1,121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Explosion Proof
- Blade Dia. 14 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 1/3 hp
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # AX14-4
- Zoro # G6849211
- UPC # 062345205694
- Country of Origin Canada
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 14 in |
Dimension A (In.) | 18 3/4 in |
Dimension C (In.) | 5 in |
Width (In.) | 18 3/4 in |
Outside Dia. (In.) | 18 3/4 in |
Shaft Dia. (In.) | 1/2 in |
Venturi Clearance Dia. (In.) | 1/8 in |
Venturi Depth (In.) | 5/8 in |
Flange Width (In.) | 1 1/2 in |
Dimension B (In.) | 15 3/4 in |
Max. Depth (In.) | 18 3/4 in |
Height (In.) | 18 3/4 in |
Dimension D (In.) | 13 3/4 in |
Venturi Diameter | 1/8 in |
Overall Height | 18 3/4 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Width | 15 in |
Overall Depth | 18 3/4 in |
Overall Width | 18 3/4 in |
Blade Diameter | 14 in |
For Cut-Out Height | 15 in |
Overall Diameter | 18 3/4 in |
Shaft Diameter | 1/2 in |
Description
Shutter Mounted Hazardous Location Exhaust Fan, Assembled Assembled, Blade Diameter 14 in, Blade Material Aluminum, Control Type Rotary Dial, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 2,190 cfm, For Cut-Out Height 15 in, For Cut-Out Width 15 in, For Maximum Wall Thickness 5 in, For Minimum Wall Thickness 5 in, Frame Finish Powder Coated, Frame Material Aluminum, Guard Finish Chrome, Guard Material Steel, Guard Type Intake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1177927 Defrost Board (1177927)
- WHITE-RODGERS Metal Ring Base Thermstat Guard (F29-0193)
- RANCO Reversing Valve, 5/8" x 1/2", R22, R410A (V3-410080-770)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53311)
- CANARM Exhaust Fan, Hazardous Location, 18 In (AX18-4)
- CANARM Exhaust Fan, Hazardous Location, 24 In (SD24-XPF)
- CANARM Exhaust Fan, Hazardous Location, 18 In (SD18-XPF)
- CANARM Exhaust Fan, Hazardous Location, 10 In (SD10-XPF)
- CANARM Exhaust Fan, Hazardous Location, 20In (AX20-4)
- CANARM Exhaust Fan, Hazardous Location, 16 In (P16-4)
- AIR CONDITIONING PRODUCTS CO Global Industrial„¢ Shutter For 18" Exhaust Fan, 21-1/8"W x 21"H (245714)
- Canarm Exhaust and Supply Fan Accessories