Shop All Exhaust and Supply Fan Accessories
Canarm
Exhaust Fan, Hazardous Location, 12 In
Mfr # AX12-4
Zoro # G7223912
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Blade Dia. 12 in
- Hz 60
- CFM @ 0.250-In. SP 1,450 cfm
- Venturi Clearance Dia. (In.) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # AX12-4
- Zoro # G7223912
- UPC # 062345205519
- Country of Origin Canada
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 12 in |
Venturi Clearance Dia. (In.) | 1/8 in |
Venturi Depth (In.) | 5/8 in |
Outside Dia. (In.) | 16 3/4 in |
Flange Width (In.) | 1 1/2 in |
Height (In.) | 16 3/4 in |
Dimension B (In.) | 13 3/4 in |
Dimension C (In.) | 5 in |
Width (In.) | 16 3/4 in |
Max. Depth (In.) | 18 3/4 in |
Dimension D (In.) | 13 3/4 in |
Shaft Dia. (In.) | 1/2 in |
Dimension A (In.) | 16 3/4 in |
Venturi Depth | 5/8 in |
Flange Width | 1 1/2 in |
Overall Depth | 18 3/4 in |
Venturi Diameter | 1/8 in |
Blade Diameter | 12 in |
Overall Diameter | 16 3/4 in |
Overall Height | 16 3/4 in |
Shaft Diameter | 1/2 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Width | 13 in |
Overall Width | 16 3/4 in |
For Cut-Out Height | 13 in |
Description
Shutter Mounted Hazardous Location Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Aluminum, Control Type Rotary Dial, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 1,670 cfm, For Cut-Out Height 13 in, For Cut-Out Width 13 in, For Maximum Wall Thickness 5 in, For Minimum Wall Thickness 5 in, Frame Finish Powder Coated, Frame Material Aluminum, Guard Finish Chrome, Guard Material Steel, Guard Type Intake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Thermostat, 2-23/64" H, 1-35/64" W, Gray (TANO14176F)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 3 7/16 In (Q631-343S R)
- JOHNSON CONTROLS Te-68Np-1N00S Single Setpoint (TE-68NP-1N)
- SUNCOURT ThruWall 2-Speed Corded Room to Room Transfer Fan with cord (TW108)
- CANARM Exhaust Fan, Hazardous Location, 12 In (SD12-XPF)
- CANARM Exhaust Fan, Hazardous Location, 08 In (SD08-XPF)
- CANARM Exhaust Fan, Hazardous Location, 14 In (AX14-4)
- CANARM Exhaust Fan, Hazardous Location, 20In (AX20-4)
- CANARM Exhaust Fan, Hazardous Location, 18 In (AX18-4)
- CANARM Exhaust Fan, Hazardous Location, 24 In (AX24-4)
- DAYTON Cabinet Exhaust Fan, 42 In, 208-230/460 V (6LFC3)
- Canarm Exhaust and Supply Fan Accessories