Shop All Exhaust and Supply Fan Accessories
Canarm
Exhaust Fan, Hazardous Location, 10 In
Mfr # SD10-XPF
Zoro # G7585347
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Propeller Material Aluminum
- Motor Type Explosion Proof
- Venturi Clearance Dia. (In.) 1/8 in
- Flange Width (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # SD10-XPF
- Zoro # G7585347
- UPC # 062345350356
- Country of Origin Canada
- Category Exhaust and Supply Fan Accessories
Dimensions
Venturi Clearance Dia. (In.) | 1/8 in |
Flange Width (In.) | 1 1/4 in |
Max. Depth (In.) | 17 1/2 in |
Dimension D (In.) | 14 in |
Venturi Depth (In.) | 5/8 in |
Dimension A (In.) | 15 1/4 in |
Blade Dia. | 10 in |
Shaft Dia. (In.) | 1/2 in |
Dimension B (In.) | 17 1/2 in |
Flange Depth (In.) | 1 1/4 in |
Outside Dia. (In.) | 7 1/8 in |
Inside Dia. (In.) | 8 1/5 in |
Height (In.) | 15 1/4 in |
Dimension C (In.) | 4 in |
Width (In.) | 15 1/4 in |
Venturi Depth | 5/8 in |
Flange Width | 1 1/4 in |
Flange Depth | 1 1/4 in |
Overall Width | 15 1/4 in |
For Cut-Out Diameter | 14 in |
Shaft Diameter | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Blade Diameter | 10 in |
Overall Diameter | 15 1/4 in |
For Cut-Out Width | 14 in |
For Cut-Out Height | 13 in |
Overall Height | 15 1/4 in |
Overall Depth | 17 1/2 in |
Venturi Diameter | 1/8 in |
Description
Shutter Mounted Hazardous Location Exhaust Fan, Assembled Assembled, Blade Diameter 10 in, Blade Material Aluminum, Control Type Toggle Switch, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 620 cfm, For Cut-Out Height 13 in, For Cut-Out Width 14 in, For Maximum Wall Thickness 4 in, For Minimum Wall Thickness 4 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Chrome, Guard Material Steel, Guard Type Intake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 3/4 In, (F)NPT (VG7842LT)
- ALL-FILTERS 18 in. x 30 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (18301.8 12PK)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 009S1)
- RESIDEO Honeywell Protectorelay Oil Burner Control W/ 45 Sec Lock Out Timing (R8184G4009)
- CANARM Exhaust Fan, Hazardous Location, 16 In (P16-4)
- CANARM Exhaust Fan, Hazardous Location, 24 In (SD24-XPF)
- CANARM Exhaust Fan, Hazardous Location, 14 In (AX14-4)
- CANARM Exhaust Fan, Hazardous Location, 24 In (P24-4)
- CANARM Exhaust Fan, Hazardous Location, 12 In (AX12-4)
- CANARM Exhaust Fan, Hazardous Location, 18 In (SD18-XPF)
- DAYTON Exhaust Fan, 20 In, 3198 CFM (10D966)
- Canarm Exhaust and Supply Fan Accessories