Shop All Exhaust and Supply Fan Accessories
Canarm
Exhaust Fan, Hazardous Location, 08 In
Mfr # SD08-XPF
Zoro # G7492746
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Max. Depth (In.) 17 1/2 in
- Phase 1
- Motor Type Explosion Proof
- Motor Enclosure Totally Enclosed Fan Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # SD08-XPF
- Zoro # G7492746
- UPC # 062345350349
- Country of Origin Canada
- Category Exhaust and Supply Fan Accessories
Dimensions
Max. Depth (In.) | 17 1/2 in |
Dimension A (In.) | 13 1/4 in |
Flange Width (In.) | 1 1/4 in |
Width (In.) | 13 1/4 in |
Venturi Depth (In.) | 5/8 in |
Dimension D (In.) | 12 in |
Height (In.) | 13 1/4 in |
Dimension B (In.) | 17 1/2 in |
Dimension C (In.) | 4 in |
Blade Dia. | 8 in |
Shaft Dia. (In.) | 1/2 in |
Flange Depth (In.) | 1 1/4 in |
Outside Dia. (In.) | 7 1/8 in |
Inside Dia. (In.) | 8 1/5 in |
Venturi Clearance Dia. (In.) | 1/8 in |
Venturi Depth | 5/8 in |
Flange Width | 1 1/4 in |
Blade Diameter | 8 in |
For Cut-Out Width | 12 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Diameter | 12 in |
Overall Depth | 17 1/2 in |
Venturi Diameter | 1/8 in |
Flange Depth | 1 1/4 in |
Shaft Diameter | 1/2 in |
For Cut-Out Height | 11 in |
Overall Diameter | 13 1/4 in |
Overall Height | 13 1/4 in |
Overall Width | 13 1/4 in |
Description
Shutter Mounted Hazardous Location Exhaust Fan, Assembled Assembled, Blade Diameter 8 in, Blade Material Aluminum, Control Type Toggle Switch, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 320 cfm, For Cut-Out Height 11 in, For Cut-Out Width 12 in, For Maximum Wall Thickness 4 in, For Minimum Wall Thickness 4 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Chrome, Guard Material Steel, Guard Type Intake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 7"x25ft. (2031-0700-1025)
- RITTAL Heat Exchanger, Wall Mount, 20.00"H, 4.00"D (3214100)
- COMFORT-AIRE Room Air Conditioner, 115 V, 60 Hz, 8000 Btuhr Cooling, 109 EER, 585552 dB (REG-81M)
- JOHNSON CONTROLS Pressure Switch, Open at 150 (P100AP-3C)
- CANARM Exhaust Fan, Hazardous Location, 18 In (SD18-XPF)
- CANARM Exhaust Fan, Hazardous Location, 24 In (P24-4)
- CANARM Exhaust Fan, Hazardous Location, 14 In (P14-4)
- CANARM Exhaust Fan, Hazardous Location, 24 In (SD24-XPF)
- CANARM Exhaust Fan, Hazardous Location, 16 In (P16-4)
- CANARM Exhaust Fan, Hazardous Location, 12 In (SD12-XPF)
- BROAN Speed Control, 3 A, White, 120 V (SC100W)
- Canarm Exhaust and Supply Fan Accessories