Shop All Shutter Mount Exhaust Fans
Canarm
Exhaust Fan, 24 In, 115V, 1/3hp, 1100rpm
Mfr # AX24-2
Zoro # G8489862
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 24 in
- Number of Speeds 1
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # AX24-2
- Zoro # G8489862
- UPC # 062345206264
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 24 in |
Width | 28 3/4 in |
Height | 28 3/4 in |
Max. Depth | 16 in |
Overall Height | 28 3/4 in |
Overall Width | 28 3/4 in |
For Cut-Out Width | 26 in |
For Cut-Out Length | 26 in |
Blade Diameter | 24 in |
For Cut-Out Height | 26 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 17 in |
Overall Diameter | 28 3/4 in |
Description
Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Steel, Control Type Rotary Dial, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 5,000 cfm, For Cut-Out Height 26 in, For Cut-Out Width 26 in, For Maximum Wall Thickness 5 in, For Minimum Wall Thickness 5 in, Frame Material Aluminum, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Housing Finish Aluminum, Includes Shutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 900 CFM (HVHF 08COMBOUPS)
- SUNCOURT Radon Mitigation Fan Kit w/ 4"-4" Couplers and Air Pressure Indicator (RDK04)
- NORDYNE 626422R L155 Rs Limit C (626422R)
- HONEYWELL Dual Action Air Filter U (HRF201B)
- CANARM Exhaust Fan, 36 In, 115/230V, 1/2hp, 850rpm (AX36-7)
- CANARM Exhaust Fan, 18 In, 115/230V, 1/3hp, 1700rpm (AX18-1V)
- CANARM Shutter Mount Exhaust Fan, 12", 3 Speed, 1100/900/800 cfm (XFS12)
- CANARM Shutter Mount Exhaust Fan, 16", 3 Speed, 2300/2000/1800 cfm (XFS16)
- CANARM Exhaust Fan, 20 In, 115/230V, 1/3hp, 1700rpm (AX20-1V)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115/230V (AX14-1V)
- DAYTON Shutter Mount Exhaust Fan, 16", Variable Speed, 1095 cfm (484X39)
- Canarm Shutter Mount Exhaust Fans